Shop All Sleeve Anchors
Dewalt
Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 100 PK
Mfr # 05500S-PWR
Zoro # G8721666
Not eligible for select promotions
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
Not Graded Material Grade/Class
- Compatible Material Concrete
- Anchor Diameter 1/4"
- Overall Length 2-1/4"
- Sub-Brand Lok-Bolt AS
- Material Type Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # 05500S-PWR
- Zoro # G8721666
- UPC # 753527779484
- Country of Origin China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 2-1/4" |
Drill Bit Size | 1/4" |
Thread Size | #10-24 |
Minimum Installation Depth | 1/2" |
Anchor Length | 2 1/4 in |
Washer Outside Diameter | 0.5 in |
Minimum Hole Depth | 5/16 in |
Description
Sleeve Anchor, System of Measurement Inch, Anchor Diameter 1/4 in, Overall Length 2 in, Thread Size #10-24, Drive Type Slotted, Head Type Flat, Nut Width Not Applicable, Washer Outside Diameter 0.5 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Drill Bit Size 1/4 in, Compatible Material Concrete, Minimum Installation Torque 4 ft-lb, Maximum Installation Torque 4 ft-lb, Minimum Installation Depth 1 in, Minimum Hole Depth 5/16 in, Minimum Material Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 25 PK (U01200.025.0600)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 18 mm Length, 50 PK (FHS100818-050P1)
- ZORO SELECT Eye Bolt Without Shoulder, 1/2"-13, 2-1/2 in Shank, 1-3/16 in ID, Steel, Zinc Plated (U16182.050.0250)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 7/16 in Bore Dia., 10 PK (U36050.243.0001)
- DEWALT Power-Bolt+ Sleeve Anchor, 3/4" Dia., 5-1/4" L, Steel Zinc Plated, 10 PK (6954SD-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 1-3/8" L, Carbon Steel Zinc Plated, 100 PK (05150S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/2" Dia., 3" L, Carbon Steel Zinc Plated, 25 PK (05030S-PWR)
- DEWALT Power-Bolt Sleeve Anchor, 3/8" Dia., 3-3/4" L, Carbon Steel Zinc Plated, 50 PK (06981-PWR)
- DEWALT Power-Bolt+ Sleeve Anchor, 5/8" Dia., 4" L, Steel Zinc Plated, 15 PK (6942SD-PWR)
- DEWALT Power-Bolt+ Sleeve Anchor, 1/4" Dia., 1-3/4" L, Steel Zinc Plated, 100 PK (6902SD-PWR)
- ZORO SELECT Sleeve Anchor, 3/8" Dia., 5" L, Carbon Steel Zinc Plated, 25 PK (U09200.037.0500)
- Dewalt Concrete Anchors