Shop All Sleeve Anchors
Dewalt
Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 100 PK
Mfr # 05210S-PWR
Zoro # G8721754
product price: $50.55
/pk 100, $0.51/ea
$50.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
Not Graded Material Grade/Class
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete; Brick
- Anchor Diameter 1/4"
- Overall Length 2-1/4"
- Sub-Brand Lok-Bolt AS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 05210S-PWR
- Zoro # G8721754
- UPC # 753527774984
- Country of Origin China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 2-1/4" |
Drill Bit Size | 1/4" |
Thread Size | #10-24 |
Minimum Installation Depth | 1/2" |
Anchor Length | 2 1/4 in |
Minimum Hole Depth | 5/16 in |
Description
Sleeve Anchor, System of Measurement Inch, Anchor Diameter 1/4 in, Overall Length 2 1/4 in, Thread Size #10-24, Drive Type Slotted, Head Type Round, Nut Width Not Applicable, Washer Outside Diameter Not Applicable, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Drill Bit Size 1/4 in, Compatible Material Concrete, Masonry, Minimum Installation Torque 4 ft-lb, Maximum Installation Torque 4 ft-lb, Minimum Installation Depth 1 in, Minimum Hole Depth 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 9/16"-12, 2 ft, Steel, Grade 2, Plain Finish (11222)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 6 mm Length, 100 PK (M07000.050.0006)
- ZORO SELECT M1.6-0.35 x 3 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51120.016.0003)
- PRIME-LINE T-27 Torx Shoulder Screw, #10-24 x 3/8 in., Stainless Steel Construction, 100PK (642-0107)
- DEWALT Power-Bolt+ Sleeve Anchor, 3/4" Dia., 5-1/4" L, Steel Zinc Plated, 10 PK (6954SD-PWR)
- DEWALT Power-Bolt+ Sleeve Anchor, 3/8" Dia., 3" L, Steel Zinc Plated, 50 PK (6913SD-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/4" Dia., 6-1/4" L, Carbon Steel Zinc Plated, 10 PK (05060S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 1-1/2" L, Carbon Steel Zinc Plated, 100 PK (05305S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/2" Dia., 3-3/4" L, Carbon Steel Zinc Plated, 25 PK (05034S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 100 PK (05500S-PWR)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 3/8" Dia., 6" L, Carbon Steel Zinc Plated, 10 PK (1775000)
- Dewalt Concrete Anchors