Shop All Sleeve Anchors
Dewalt
Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 1-3/8" L, Carbon Steel Zinc Plated, 100 PK
Mfr # 05205S-PWR
Zoro # G8721745
product price: $32.49
/pk 100, $0.32/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
Not Graded Material Grade/Class
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete; Brick
- Anchor Diameter 1/4"
- Overall Length 1-3/8"
- Sub-Brand Lok-Bolt AS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 05205S-PWR
- Zoro # G8721745
- UPC # 753527774748
- Country of Origin China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1-3/8" |
Drill Bit Size | 1/4" |
Thread Size | #10-24 |
Minimum Installation Depth | 1/2" |
Anchor Length | 1 3/8 in |
Minimum Hole Depth | 5/16 in |
Description
Sleeve Anchor, System of Measurement Inch, Anchor Diameter 1/4 in, Overall Length 1 3/8 in, Thread Size #10-24, Drive Type Slotted, Head Type Round, Nut Width Not Applicable, Washer Outside Diameter Not Applicable, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Drill Bit Size 1/4 in, Compatible Material Concrete, Masonry, Minimum Installation Torque 4 ft-lb, Maximum Installation Torque 4 ft-lb, Minimum Installation Depth 1 in, Minimum Hole Depth 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slot, 1/4x1/2 In L, Pk50 (5BY59)
- NEWPORT FASTENERS Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Oval Head Phillips Drive, 4000 PK (474306-4000)
- MORTON Thumb Screw, #8-32 Thread Size, Machined Finish Brass, 5/16" Head Ht (5186)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 2 ft, Stainless Steel, 316, Plain Finish (45595)
- DEWALT Power-Bolt+ Sleeve Anchor, 5/8" Dia., 4" L, Steel Zinc Plated, 15 PK (6942SD-PWR)
- DEWALT Power-Bolt+ Sleeve Anchor, 5/8" Dia., 5" L, Steel Zinc Plated, 15 PK (6944SD-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 5" L, Carbon Steel Zinc Plated, 50 PK (05350S-PWR)
- DEWALT Power-Bolt+ Sleeve Anchor, 3/8" Dia., 3-1/2" L, Steel Zinc Plated, 50 PK (6914SD-PWR)
- DEWALT Power-Bolt+ Sleeve Anchor, 1/2" Dia., 4-3/4" L, Steel Zinc Plated, 25 PK (6934SD-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 1-7/8" L, Stainless Steel Plain, 50 PK (06152S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 2-3/4" L, Carbon Steel Zinc Plated, 50 PK (05235S-PWR)
- Dewalt Sleeve Anchors