Shop All Sleeve Anchors
Dewalt
Lok-Bolt AS Sleeve Anchor, 1/2" Dia., 3" L, Stainless Steel Plain, 25 PK
Mfr # 06157S-PWR
Zoro # G8721404
original price:
$138.79
30% off
new price: $96.35
/pk 25, $3.85/ea
Free Shipping & Returns
Not eligible for select promotions
$96.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Compatible Material Concrete; Brick
- Overall Length 3"
- Sub-Brand Lok-Bolt AS
- Material Type Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 06157S-PWR
- Zoro # G8721404
- UPC # 753527784952
- Country of Origin China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 3" |
Drill Bit Size | 1/2" |
Thread Size | 3/8"-16 |
Minimum Installation Depth | 1-1/2" |
Anchor Length | 3 in |
Minimum Hole Depth | 9/16 in |
Washer Outside Diameter | 1 in |
Nut Width | 0.5625 in |
Description
Sleeve Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Overall Length 3 in, Thread Size 3/8 In.-16, Drive Type External Hex, Head Type Hex, Nut Width 0.5625 in, Washer Outside Diameter 1 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Drill Bit Size 1/2 in, Compatible Material Concrete, Masonry, Minimum Installation Torque 18 ft-lb, Maximum Installation Torque 18 ft-lb, Minimum Installation Depth 1 1/2 in, Minimum Hole Depth 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machinery Eye Bolt With Shoulder, M33-3.50, 54 mm Shank, 60 mm ID, Steel, Plain (M16000.330.0001)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07040.019.0050)
- ZORO SELECT M2.5-0.45 Socket Head Cap Screw, Black Oxide Steel, 6 mm Length, 10 PK (BHS7002506-010P1)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 10 PK (U07000.062.0075)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/2" Dia., 3-3/4" L, Stainless Steel Plain, 25 PK (06160S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/2" Dia., 2-1/2" L, Stainless Steel Plain, 25 PK (06156S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 1-3/8" L, Stainless Steel Plain, 100 PK (06150S-PWR)
- DEWALT Power-Bolt Sleeve Anchor, 1/4" Dia., 1-1/4" L, Stainless Steel Plain, 100 PK (05902-PWR)
- DEWALT Power-Bolt+ Sleeve Anchor, 3/8" Dia., 3" L, Steel Zinc Plated, 50 PK (6913SD-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 1-7/8" L, Carbon Steel Zinc Plated, 50 PK (05015S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/4" Dia., 6-1/4" L, Carbon Steel Zinc Plated, 10 PK (05060S-PWR)
- Dewalt Concrete Anchors