Shop All Sleeve Anchors
Dewalt
Lok-Bolt AS Sleeve Anchor, 1/2" Dia., 3-3/4" L, Carbon Steel Zinc Plated, 25 PK
Mfr # 05034S-PWR
Zoro # G8721465
product price: $26.99
/pk 25, $1.08/ea
Not eligible for select promotions
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Not Graded Material Grade/Class
- Compatible Material Concrete; Brick
- Anchor Diameter 1/2"
- Overall Length 3-3/4"
- Sub-Brand Lok-Bolt AS
- Material Type Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 05034S-PWR
- Zoro # G8721465
- UPC # 753527771396
- Country of Origin China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 3-3/4" |
Drill Bit Size | 1/2" |
Thread Size | 3/8"-16 |
Minimum Installation Depth | 1-1/2" |
Anchor Length | 3 3/4 in |
Washer Outside Diameter | 1 in |
Nut Width | 0.5625 in |
Minimum Hole Depth | 9/16 in |
Description
Sleeve Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Overall Length 3 3/4 in, Thread Size 3/8 In.-16, Drive Type External Hex, Head Type Hex, Nut Width 0.5625 in, Washer Outside Diameter 1 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Drill Bit Size 1/2 in, Compatible Material Concrete, Masonry, Minimum Installation Torque 18 ft-lb, Maximum Installation Torque 18 ft-lb, Minimum Installation Depth 1 1/2 in, Minimum Hole Depth 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Framing Nail, 3 in L, 11 ga, Coated, Flat Head, 15 Degrees, 2700 PK (C10P120D)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 50 PK (U51050.031.0100)
- ZORO SELECT Undersized Key Stock, 18-8 Stainless Steel, Plain, 36 in L, 7/8 in W, 7/8 in H (WWG700875087536)
- ZORO SELECT #10-24 x 5/8 in Phillips Truss Machine Screw, Zinc Plated Steel, 6000 PK (1010MPT)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/2" Dia., 2-1/2" L, Carbon Steel Zinc Plated, 25 PK (05025S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/2" Dia., 3" L, Carbon Steel Zinc Plated, 25 PK (05030S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/2" Dia., 6" L, Carbon Steel Zinc Plated, 10 PK (05032S-PWR)
- DEWALT Power-Bolt+ Sleeve Anchor, 5/8" Dia., 5" L, Steel Zinc Plated, 15 PK (6944SD-PWR)
- DEWALT Power-Bolt+ Sleeve Anchor, 1/2" Dia., 3-1/2" L, Steel Zinc Plated, 50 PK (6932SD-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 4" L, Carbon Steel Zinc Plated, 50 PK (05022S-PWR)
- RED HEAD Dynabolt Sleeve Anchor, 3/8" Dia., 4" L, Stainless Steel Plain, 50 PK (SFS-3840)
- Dewalt Concrete Anchors