Shop All Sleeve Anchors
Dewalt
Lok-Bolt AS Sleeve Anchor, 1/2" Dia., 2-1/2" L, Stainless Steel Plain, 25 PK
Mfr # 06156S-PWR
Zoro # G8721395
product price: $88.19
/pk 25, $3.53/ea
Free Shipping & Returns
Not eligible for select promotions
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Compatible Material Concrete; Brick
- Overall Length 2-1/2"
- Sub-Brand Lok-Bolt AS
- Material Type Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 06156S-PWR
- Zoro # G8721395
- UPC # 753527784648
- Country of Origin China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 2-1/2" |
Drill Bit Size | 1/2" |
Thread Size | 3/8"-16 |
Minimum Installation Depth | 1-1/2" |
Anchor Length | 2 1/2 in |
Minimum Hole Depth | 9/16 in |
Nut Width | 0.5625 in |
Washer Outside Diameter | 1 in |
Description
Sleeve Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Overall Length 2 1/2 in, Thread Size 3/8 In.-16, Drive Type External Hex, Head Type Hex, Nut Width 0.5625 in, Washer Outside Diameter 1 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Drill Bit Size 1/2 in, Compatible Material Concrete, Masonry, Minimum Installation Torque 18 ft-lb, Maximum Installation Torque 18 ft-lb, Minimum Installation Depth 1 1/2 in, Minimum Hole Depth 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, 7/16"-14, Nylon, Plain, 0.9 in Ht, 1.77 in Max Wing Span, 5 PK (0643714WN)
- ZORO SELECT Wood Screw, #12, 1 in, Zinc Yellow Steel Flat Head Square Drive, 100 PK (U25141.021.0100)
- ZORO SELECT M4-0.70 x 8 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51340.040.0008)
- ZORO SELECT Hex Nut, 3/4"-16, Steel, Grade 5, Zinc Plated, 41/64 in Ht, 20 PK (U01330.075.0002)
- DEWALT Lok-Bolt AS Sleeve Anchor, 5/8" Dia., 4-1/4" L, Stainless Steel Plain, 10 PK (06164S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 1-7/8" L, Stainless Steel Plain, 50 PK (06152S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/2" Dia., 3" L, Stainless Steel Plain, 25 PK (06157S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 4" L, Carbon Steel Zinc Plated, 50 PK (05022S-PWR)
- DEWALT Power-Bolt+ Sleeve Anchor, 3/8" Dia., 3-1/2" L, Steel Zinc Plated, 50 PK (6914SD-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 3" L, Carbon Steel Zinc Plated, 50 PK (05020S-PWR)
- ZORO SELECT Sleeve Anchor, 3/8" Dia., 2-1/2" L, Carbon Steel Zinc Plated, 25 PK (U09100.037.0250)
- Dewalt Sleeve Anchors