Shop All Rotary and Straight Line Laser Levels
Dewalt
Line Laser, Pendulum Self-Leveling
Mfr # DCLE34033D1
Zoro # G610935027
Free Shipping & Returns
Not eligible for select promotions
$710.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laser Projection Horizontal, Vertical
- Leveling Type Pendulum Self-Leveling
- Number of Beams 3
- Number of Dots 0
- Number of Lines 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCLE34033D1
- Zoro # G610935027
- UPC # 885911938877
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Description
Line Laser, Accuracy +/- 1/8 in @ 50 ft, Battery Type 20V Max, Bluetooth Not Bluetooth Compatible, Features Fine Adjust Knob, Includes 9V Battery for Detector, Charger, DCB203 20V MAX* 2.0 Ah Battery, DW0892G Detector, Hard Case, Laser, Target, Number of Beams 3, Number of Planes 0, Number of Dots 0, Number of Lines 3, Working Range with Detector - Maximum 330 ft, Working Range without Detector - Maximum 230 ft, Mount Type Mounting Bracket, Magnetic, Tripod, Includes Batteries Batteries Included
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Long John W/ 48InSteel Ext, Steel Nozzle (75LJ048SS)
- EAZYPOWER Mini Mounted Point, 2-1/2 in. L, AO (87141/B)
- KLEIN TOOLS 10 Piece T-Shape Hex Key Set, JTH610E (JTH610E)
- SALISBURY Tool Kit 30 Pc Delux (TK30)
- DEWALT 20V MAX* Green Rotary Tough Laser (DW079LG)
- DEWALT 12V MAX* 3 x 360 Green Line Laser (DW089LG)
- DEWALT ALKALINE CROSS SPOT COMBO LINE LASER (DW0822CG)
- DEWALT 3 BEAM LINE LASER (DW089K)
- DEWALT Self Leveling Rotary Laser - Int/Ext w/ Tripod and Grade Rod (DW074KDT)
- DEWALT COMPACT 20V LASERS 3x361 (DCLE34031D1)
- BOSCH 12V 3-Plane Line Laser (GLL3-330CG)
- Dewalt Rotary and Straight Line Laser Levels