Shop All Box, I-Beam, and Torpedo Levels
Dewalt
Line Laser Detector, 2-59/64" H, 4-21/32"L
Mfr # DW0892G
Zoro # G7313181
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 4-21/32"
- Accuracy +/-1/16 in @ 98 ft
- Width 8-43/64"
- Features Audible Signal with Adjustable Volume Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW0892G
- Zoro # G7313181
- UPC # 076174774603
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 4-21/32" |
Width | 8-43/64" |
Height | 2-59/64" |
Overall Height | 1 3/8 in |
Overall Width | 2 5/8 in |
Description
Line Laser Detector, Battery Type 9V, Compatible Laser Beam Color Green, Includes Clamp, Includes Batteries Batteries Included, Working Range - Maximum 165 ft, Compatible with Product Type Line Lasers, Display Type LCD, Features Audible Signal with Adjustable Volume Control, Overall Height 1 3/8 in, Overall Width 2 5/8 in, Use Location Indoor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Sidewalk Edger, SS/ProForm, 1/2 in Radius (CF165PF)
- SURTEK Combination flat wrench 1" (100182)
- WESTWARD 5-1/8" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDE8)
- CRESCENT NICHOLSON 6" Flat Double Cut Bastard File - Boxed (03467NN)
- DEWALT I-Beam Level, Aluminum, 48 in. (DWHT42166)
- DEWALT Box Beam Level, Aluminum, 48 in. (DWHT43248)
- DEWALT Box Beam Level, Aluminum, 48 in., Yellow (DWHT43049)
- DEWALT Box Beam Level, Aluminum, 24 in., Yellow (DWHT43025)
- DEWALT 12V MAX* Compatible Red Cross Line Laser (DW088LR)
- DEWALT Box Beam Level, Aluminum, 72 in. (DWHT43172)
- CRAFTSMAN Lighted Box Beam Level, 48 (CMHT82389)
- Dewalt Box, I-Beam, and Torpedo Levels