Shop All Handheld Work Lights
Dewalt
Led Rechargeable Worklight Kit 250 to 500lm
Mfr # DCL050/DCB203
Zoro # G2610330
original price:
$217.99
14% off
new price: $186.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Batteries 1
- Lamp Type LED
- Light Output Mode High / Low
- Lamp Life 3,300 hr
- Focus Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCL050/DCB203
- Zoro # G2610330
- Country of Origin China
- Category Handheld Work Lights
Dimensions
Tool Length | 7 in |
Description
Cordless Stick Light, Product Type Stick Light, Battery Platform 20V MAX, Brightness Level 900 lm, 1,700 lm, 3,000 lm, Light Output Mode High / Low, Mount Type Belt Clip, Hang Hook, Maximum Head Rotation Angle 140 Degrees , Cordless Tool Kit Contents Bare Tool, Battery, Run Time 20 hr, 30 hr, Voltage 20 V, Battery Included / Bare Tool Battery Included, Battery Model Number DCB203
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE WMX-MCTP-D-WHNON-CUTOFF WALL PACK (WMX-MCTP-D-WH)
- ILC Replacement for Hallett / UV Pure Tech E300209 replacement light bulb lamp (E300209 HALLETT / UV PURE TECH)
- SATCO 5W T2 LED Light Bulb - Candelabra Base - White Finish (S7264)
- ILC Replacement for Bausch & Lomb 31-31-21 replacement light bulb lamp (31-31-21 BAUSCH & LOMB)
- DEWALT CordlessUnderhoodLight, BareTool, 6.75lb (DCL045B)
- DEWALT Led Rechargeable Cordless Flashlight 110lm (DCL040)
- DEWALT Led Rechargeable Worklight Kit 175lm (DCL044/DCB203)
- DEWALT Led Rechargeable Cordless Spotlight 1000/90lm (DCL043)
- DEWALT DEWALT LED Rechargeable Worklight (DCL050)
- DEWALT MAX LED Work Light 20V w/ Battery (DCL040 + DCB201)
- SOUTHWIRE LED Folding Light, Battery, LED, 200lm (SL20RSW)
- Dewalt Handheld Work Lights