Shop All Laser Level Accessories
Dewalt
Laser Tripod with Tilting Head
Mfr # DW0881T
Zoro # G4240413
product price: $34.39
/ea
Not eligible for select promotions
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adjustable
- Construction Aluminum
- Head Style Flat
- Number of Sections 1
- Characteristics Light, Durable, Tilting Head with Integrated Level
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW0881T
- Zoro # G4240413
- UPC # 885911558273
- Country of Origin India
- Category Laser Level Accessories
Dimensions
Length | 3 ft to 6 ft |
Overall Height - Minimum | 3 3/16 ft |
Overall Height - Maximum | 6 ft |
Mounting Thread Size | 1/4"-20 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tripod |
Type | Adjustable |
Construction | Aluminum |
Head Style | Flat |
Number of Sections | 1 |
Characteristics | Light, Durable, Tilting Head with Integrated Level |
Color | Black, Silver |
Mounting Thread | 1/4-20 |
Includes | Case, Removable Thread Mount Connector |
Material | Aluminum |
Number of Segments | 1 |
Compatible with Level Type | Laser Levels |
Description
Tripod, Overall Height - Maximum 6 ft, Overall Height - Minimum 3 3/16 ft, Head Style Flat, Includes Case, Removable Thread Mount Connector, Material Aluminum, Mounting Thread Size 1/4 In.-20, Number of Segments 1, Color Black, Silver, Compatible with Level Type Laser Levels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Adjustable Hydrant Wrench, 1-1/2 to 6 In (879-8)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2991808)
- DRILL AMERICA 1/4" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS1/4)
- PRO-GRADE TOOLS "ternal Torx Socket, 1/4"Dr., T30 (12930)
- DEWALT Line Laser Detector (DW0892)
- DEWALT Laser Mounting Pole (DW0882)
- DEWALT Construction Tripod (DW0736)
- PLS Pls Grt4, Green Magnetic Reflective Targe (PLS GRT4)
- STABILA Elevation Rod (07469)
- JOHNSON LEVEL & TOOL Red Beam Laser Detector, 12V (40-6791)
- MILWAUKEE TOOL Laser Track Clip (48-35-1313)
- Dewalt Levels, Compasses, and Plumb Bobs