Shop All Distance Meters
This Product is Discontinued
Dewalt
Laser Distance Meter, 50 ft. Maximum (Discontinued)
Mfr # DW055E
Zoro # G1459013
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Indoor/Outdoor Indoor, Outdoor
- Maximum Measuring Distance 55 ft
- Accuracy +/-1/8 in
- Distance Meter Functions Area, Distance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW055E
- Zoro # G1459013
- UPC # 076174803075
- Country of Origin China
- Category Distance Meters
Details
Promotion Restriction | Not eligible for promotion |
Item | Laser Distance Meter |
Indoor/Outdoor | Indoor, Outdoor |
Maximum Measuring Distance | 55 ft |
Accuracy | +/-1/8 in |
Distance Meter Functions | Area, Distance |
Battery Type | (3) AAA Alkaline |
Features | Over Molded Housing |
Display | Backlit LCD |
Description
Laser Distance Meter, Accuracy +/-1/8 in, Features Over Molded Housing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.