Shop All Routers
Dewalt
Laminate Trimmer
Mfr # DWE6000
Zoro # G7635275
product price: $141.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Tool Length (In.) 4 1/4 in
- Features Clear Sub-Base for Visibility In Operation, LED Light, Spindle Lock Button
- Corded/Banded Corded
- Includes Collet Wrench, Motor, Standard Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tool Length (In.) | 4 1/4 in |
Collet Size | 1/4 in |
Description
Laminate Trimmer, Product Type Laminate Trimmer, Power Source Corded, Base Type Fixed, Horsepower 0.88 hp, Current 4.5 A, Maximum Speed 31,000 RPM, Number of Speed Settings 1, Speed Setting Fixed, Collet Size 1/4 in, Voltage 120V AC, Router Class Compact, Handle Type Palm Grip, Start Type Instant Start, Kit Contents Collet Wrench, Motor, Standard Base, Tool Weight 3.3 lb, Includes Collet Wrench, Motor, Standard Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3027MD)
- EXCEL BLADES Mini Pin Vise with 12 Drills (70003IND)
- HOUGEN 1-7/16 in. X 3 in. 12,000-Series Annular Cutter (3-12246)
- TEKTON 6 Inch Adjustable Wrench (23002)
- DEWALT 1-1/4 HP Max Torque Variable Speed Compact Router (DWP611)
- DEWALT 1-3/4 HP (maximum motor HP) Fixed Base Router (DW616)
- DEWALT Router, Corded, 3 hp (DWE625)
- DEWALT 1-3/4 HP (maximum motor HP) Fixed Base Router Kit (DW616K)
- DEWALT 2-1/4 HP (maximum motor HP) EVS Fixed Base / Plunge Router Combo Kit w/ Soft Start (DW618PK)
- DEWALT 2-1/4 HP (maximum motor HP) EVS Fixed Base Router Kit with Soft Start (DW618K)
- DEWALT 2 HP (maximum motor HP) EVS Plunge Router (DW621)
- Dewalt Routers & Accessories