Shop All Lag Shield Anchors
Dewalt
Lag Shield Short Lag Shield, 7/8" Dia, 2" L, Alloy Steel Zinc Plated, 25 PK
Mfr # 01251-PWR
Zoro # G8722734
Not eligible for select promotions
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Compatible Material Concrete; Hollow Block; Brick
- Sub-Brand Lag Shield
- Material Alloy Steel
- Finish Zinc Plated
- Minimum Hole Depth 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # 01251-PWR
- Zoro # G8722734
- UPC # 075352012513
- Country of Origin Taiwan, Province of China
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 7/8" |
Overall Length | 2" |
Minimum Hole Depth | 1/2" |
Drill Bit Size | 7/8" |
Thread Size | 5/8"-11 |
Minimum Installation Depth | 2 in |
Screw Size | 5/8 in |
Size (In.) | 5/8 |
Anchor Length | 2 in |
Thread Depth | 1 in |
Bolt or Rod Size | 5/8 in |
Description
Lag Shield, Anchor Diameter 5/8 in, Overall Length 2 in, Screw Size 5/8 in, Thread Size 5/8 In.-11, Thread Depth 1 in, Thread Type Lag Bolt, Material Zamac Alloy, Finish Zinc Plated, Drill Bit Size 7/8 in, Minimum Installation Depth 2 in, System of Measurement Inch, Expansion Anchor Type Lag Shield Anchors, Material Grade/Class Not Graded, Compatible Material Block, Brick, Concrete, Drywall, Installation Method Lag Screw, Minimum Hole Depth 1/2 in, Manufacturer Location Made in USA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 x 1-1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (04687)
- ZORO SELECT Eye Bolt M14-2.00, 30 mm ID, Steel, Black Oxide, 10 PK (M16100.140.0001)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Nylon, 1 in L, 10 PK (331218100)
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/2 in, Plain 18-8 Stainless Steel Pan Head Square Drive, 100 PK (1VU47)
- DEWALT Lag Shield Short Lag Shield, 5/8" Dia, 1-3/4" L, Alloy Steel Zinc Plated, 50 PK (01151-PWR)
- DEWALT Lag Shield Short Lag Shield, 3/4" Dia, 2" L, Alloy Steel Zinc Plated, 50 PK (01201-PWR)
- DEWALT Lag Shield Short Lag Shield, 1/2" Dia, 1" L, Alloy Steel Zinc Plated, 50 PK (01051-PWR)
- DEWALT Double Double Lag Shield, 3/4" Dia, 3-15/16" L, Alloy Steel Plain, 10 PK (09535-PWR)
- DEWALT Steel Dropin Single Lag Shield, 1/2" Dia, 1" L, Steel Zinc Plated, 50 PK (06337-PWR)
- DEWALT Steel Dropin Single Lag Shield, 3/8" Dia, 1-9/16" L, Stainless Steel Plain, 50 PK (06226-PWR)
- TORQUEMASTER Crocodile Short Lag Shield, 5/16" Dia, 1-3/8" L, Steel Zinc Plated, 50 PK (51729)
- Dewalt Concrete Anchors