Shop All Lag Shield Anchors
Dewalt
Lag Shield Short Lag Shield, 3/4" Dia, 2" L, Alloy Steel Zinc Plated, 50 PK
Mfr # 01201-PWR
Zoro # G8722716
original price:
$55.80
17% off
Not eligible for select promotions
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Compatible Material Concrete; Hollow Block; Brick
- Sub-Brand Lag Shield
- Material Alloy Steel
- Finish Zinc Plated
- Minimum Hole Depth 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # 01201-PWR
- Zoro # G8722716
- UPC # 075352012018
- Country of Origin Viet Nam
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 3/4" |
Overall Length | 2" |
Minimum Hole Depth | 1/2" |
Drill Bit Size | 3/4" |
Thread Size | 1/2"-13 |
Minimum Installation Depth | 2 in |
Screw Size | 1/2 in |
Size (In.) | 1/2 |
Anchor Length | 2 in |
Thread Depth | 1.125 in |
Bolt or Rod Size | 1/2 in |
Description
Lag Shield, Anchor Diameter 1/2 in, Overall Length 2 in, Screw Size 1/2 in, Thread Size 1/2 In.-13, Thread Depth 1.125 in, Thread Type Lag Bolt, Material Zamac Alloy, Finish Zinc Plated, Drill Bit Size 3/4 in, Minimum Installation Depth 2 in, System of Measurement Inch, Expansion Anchor Type Lag Shield Anchors, Material Grade/Class Not Graded, Compatible Material Block, Brick, Concrete, Drywall, Installation Method Lag Screw, Minimum Hole Depth 1/2 in, Manufacturer Location Made in USA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 4, PK10 (U39000.250.0400)
- ZORO SELECT Cotter Pin, Hammerlock, 3/32Dx3/4" L, PK100 (WWG-CPHZ-009)
- ZORO SELECT Hex Nut, 1-1/2"-6, Steel, Grade 5, Zinc Plated, 1-9/32 in Ht, 5 PK (U01300.150.0001)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 10 PK (U07000.043.0200)
- DEWALT Lag Shield Short Lag Shield, 7/8" Dia, 2" L, Alloy Steel Zinc Plated, 25 PK (01251-PWR)
- DEWALT Lag Shield Short Lag Shield, 1/2" Dia, 1" L, Alloy Steel Zinc Plated, 50 PK (01051-PWR)
- DEWALT Lag Shield Short Lag Shield, 1/2" Dia, 1-1/4" L, Alloy Steel Zinc Plated, 50 PK (01101-PWR)
- DEWALT Steel Dropin Single Lag Shield, 1/2" Dia, 2" L, Steel Zinc Plated, 50 PK (06330-PWR)
- DEWALT Steel Dropin Single Lag Shield, 3/4" Dia, 3-3/16" L, Steel Zinc Plated, 10 PK (06332-PWR)
- DEWALT Steel Dropin Single Lag Shield, 1/4" Dia, 1" L, Stainless Steel Plain, 100 PK (06204-PWR)
- TANNER 1/2in x 13in Dropin Internally Threaded Expansion Anchors, Bucket-of-Bolts! 1,000 Pieces/Bucket (TB-504)
- Dewalt Lag Shield Anchors