Shop All Lag Shield Anchors
Dewalt
Lag Shield Long Lag Shield, 1/2" Dia, 1-1/2" L, Alloy Steel Zinc Plated, 50 PK
Mfr # 01055-PWR
Zoro # G8722664
product price: $21.59
/pk 50, $0.43/ea
Not eligible for select promotions
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Compatible Material Concrete; Hollow Block; Brick
- Sub-Brand Lag Shield
- Material Alloy Steel
- Finish Zinc Plated
- Minimum Hole Depth 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 01055-PWR
- Zoro # G8722664
- UPC # 075352010557
- Country of Origin Viet Nam
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 1-1/2" |
Minimum Hole Depth | 1/2" |
Drill Bit Size | 1/2" |
Thread Size | 1/4"-20 |
Minimum Installation Depth | 1 1/2 in |
Size (In.) | 1/4 |
Screw Size | 1/4 in |
Anchor Length | 1 1/2 in |
Bolt or Rod Size | 1/4 in |
Thread Depth | 1 in |
Description
Lag Shield, Anchor Diameter 1/4 in, Overall Length 1 1/2 in, Screw Size 1/4 in, Thread Size 1/4 In.-20, Thread Depth 1 in, Thread Type Lag Bolt, Material Zamac Alloy, Finish Zinc Plated, Drill Bit Size 1/2 in, Minimum Installation Depth 1 1/2 in, System of Measurement Inch, Expansion Anchor Type Lag Shield Anchors, Material Grade/Class Not Graded, Compatible Material Block, Brick, Concrete, Drywall, Installation Method Lag Screw, Minimum Hole Depth 1/2 in, Manufacturer Location Made in USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERR LAKESIDE #10-24 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (10C50KFC)
- G.L. HUYETT Hog Ring Staples, 13 ga, Steel (HOG-003)
- NEWPORT FASTENERS Thread Cutting Screw, #8-32 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (176587-100)
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 5 PK (U07000.087.0275)
- DEWALT Lag Shield Long Lag Shield, 3/4" Dia, 3" L, Alloy Steel Zinc Plated, 50 PK (01205-PWR)
- DEWALT Lag Shield Long Lag Shield, 5/8" Dia, 2-1/2" L, Alloy Steel Zinc Plated, 50 PK (01155-PWR)
- DEWALT Lag Shield Long Lag Shield, 7/8" Dia, 3-1/2" L, Alloy Steel Zinc Plated, 25 PK (01255-PWR)
- DEWALT Calk-In Single Lag Shield, 5/8" Dia, 1" L, Alloy Steel Plain, 50 PK (09225-PWR)
- DEWALT Calk-In Single Lag Shield, 7/8" Dia, 1-1/2" L, Alloy Steel Plain, 50 PK (09240-PWR)
- DEWALT Steel Dropin Single Lag Shield, 3/8" Dia, 1-9/16" L, Stainless Steel Plain, 50 PK (06206-PWR)
- DEWALT Steel Dropin Single Lag Shield, 1/4" Dia, 1" L, Steel Zinc Plated, 100 PK (06324-PWR)
- Dewalt Lag Shield Anchors