Shop All Lag Shield Anchors
Dewalt
Lag Shield Long Lag Shield, 1" Dia, 3-1/2" L, Alloy Steel Zinc Plated, 25 PK
Mfr # 01305-PWR
Zoro # G8722761
product price: $64.79
/pk 25, $2.59/ea
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete; Hollow Block; Brick
- Sub-Brand Lag Shield
- Material Alloy Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 01305-PWR
- Zoro # G8722761
- UPC # 738287013054
- Country of Origin Viet Nam
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 1" |
Overall Length | 3-1/2" |
Minimum Hole Depth | 1/2" |
Drill Bit Size | 1" |
Thread Size | 3/4"-10 |
Minimum Installation Depth | 3 1/2 in |
Size (In.) | 3/4 |
Screw Size | 3/4 in |
Anchor Length | 3 1/2 in |
Bolt or Rod Size | 3/4 in |
Thread Depth | 2.25 in |
Description
Lag Shield, Anchor Diameter 3/4 in, Overall Length 3 1/2 in, Screw Size 3/4 in, Thread Size 3/4 In.-10, Thread Depth 2.25 in, Thread Type Lag Bolt, Material Zamac Alloy, Finish Zinc Plated, Drill Bit Size 1 in, Minimum Installation Depth 3 1/2 in, System of Measurement Inch, Expansion Anchor Type Lag Shield Anchors, Material Grade/Class Not Graded, Compatible Material Block, Brick, Concrete, Drywall, Installation Method Lag Screw, Minimum Hole Depth 1/2 in, Manufacturer Location Made in USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 50 PK (04086)
- ZORO SELECT Square Neck Plow Bolt, 7/8"-9 Thrd Sz, 5 in L, Flat Head, Alloy Steel, Plain (1CFZ5)
- ZORO SELECT Spring Pin, HD Coiled, 1/2x2in, 32000lb, PK5 (U39150.050.0200)
- MIDWEST FASTENER #12-24 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (32043)
- DEWALT Lag Shield Long Lag Shield, 3/4" Dia, 3" L, Alloy Steel Zinc Plated, 50 PK (01205-PWR)
- DEWALT Lag Shield Long Lag Shield, 7/8" Dia, 3-1/2" L, Alloy Steel Zinc Plated, 25 PK (01255-PWR)
- DEWALT Lag Shield Long Lag Shield, 1/2" Dia, 1-3/4" L, Alloy Steel Zinc Plated, 50 PK (01105-PWR)
- DEWALT Calk-In Single Lag Shield, 1/2" Dia, 7/8" L, Alloy Steel Plain, 100 PK (09220-PWR)
- DEWALT Calk-In Single Lag Shield, 1/2" Dia, 7/8" L, Alloy Steel Plain, 1000 PK (09222-PWR)
- DEWALT Steel Dropin Single Lag Shield, 1/2" Dia, 2" L, Steel Zinc Plated, 50 PK (06328-PWR)
- PRIME-LINE Short Lag Shield, 5/16" Dia, 1-1/4" L, Alloy Steel Plain, 50 PK (9071192)
- Dewalt Concrete Anchors