Shop All Cordless Knockout Tools
Dewalt
Knockout Tool Kit, 20V, 2 Ah, 7.3 lb
Mfr # DCE600D1K2
Zoro # G912120725
product price: $2,507.99
/ea
Free Shipping & Returns
$2,507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20V
- Battery Model No. DCB203
- Battery Capacity (1) 2 Ah
- Dies Included Dies Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCE600D1K2
- Zoro # G912120725
- Country of Origin United States
- Category Cordless Knockout Tools
Dimensions
Die Sizes included | 1/2 to 2 in Dies |
Overall Length | 16 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Knockout Tool Kit |
Voltage | 20V |
Battery Model No. | DCB203 |
Battery Capacity | (1) 2 Ah |
Dies Included | Dies Included |
Charger Model Number | DCB1102 |
Power Source | Cordless |
Number of Pieces | 20 |
Tool Weight | 7.3 lb |
Number of Batteries Included | 1 |
Brushless Motor | No |
Operating Pressure | 11 tons |
Handle Orientation | Inline |
Maximum Punching Pressure | 11 ton |
Includes | (1) 7/16'' Draw Stud, (1) 3/4'' Draw Stud, (1) Tool Connect(TM) Chip, (1) USB-C Cable, (1) Shoulder Strap, (1) ToughSystem(R)2.0 Case, 1/2'' - 2'' Punches and Dies |
Battery Series | 20V MAX |
For Maximum Stainless Steel Thickness | 12 ga |
For Maximum Steel Thickness | 10 ga |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Battery, (1) Charger, (1) Tool Connect(TM) Chip, (2) Draw Studs, (1) Shoulder Strap, (6) Dies, (6) Punches |
Charger Included | Yes |
Application | Punches conduit sized holes |
Description
Knockout Tool Kit, Voltage 20V, For Maximum Stainless Steel Thickness 12 ga, For Maximum Steel Thickness 10 ga, Punching Capacity in Mild Steel Not Applicable, Punching Capacity in Stainless Steel Not Applicable, Dies Included Dies Included, Battery Capacity (1) 2 Ah, Maximum Punching Pressure 11 ton, Number of Batteries Included 1, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, (1) Tool Connect(TM) Chip, (2) Draw Studs, (1) Shoulder Strap, (6) Dies, (6) Punches
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 12 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Series (87905CLB123660)
- PERFORMANCE TOOL 3/8 In Dr. Deep Socket 3/4 In Socket Dp 3/4, W38324 (W38324)
- RIDGID Funnel Auger, 2-1/2 In., Steel (T-3)
- MAYHEW PRO Hollow Punch, Round, Steel, 7mm x 1-1/8 In (50555)
- DEWALT Knockout Tool Kit, 20V, 2 Ah, 7.3 lb (DCE600D1)
- DEWALT Ratchet, Cordless, 1.7 lb, 12V DC, Battery (DCF504B/DCB124)
- DEWALT Ratchet, Cordless, 2.2 lb, 12V DC, Battery (DCF503B/DCB124)
- MILWAUKEE TOOL Cordless Knockout Tool Kit, 18V DC, For 14 ga Max. Steel Thick, Batteries/Charger Included (2677-21, 48-11-1820)
- MILWAUKEE TOOL Combo Tool Kit, 2 Tools, 3 Batteries (2677-23, 2472-21XC)
- MILWAUKEE TOOL Cordless Knockout Tool Kit, 18.0V (2676-23, 2729-20)
- MILWAUKEE TOOL Combination Tool Kit, 2 Tools, 18V, 12V (2676-23, 2472-21XC)
- Dewalt Cordless Tools