Shop All Cordless Knockout Tools
Dewalt
Knockout Tool Kit, 20V, 2 Ah, 7.3 lb
Mfr # DCE600D1
Zoro # G912120770
product price: $1,743.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,743.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20V
- Battery Capacity (1) 2 Ah
- Power Source Cordless
- For Maximum Steel Thickness 10 ga
- Number of Pieces 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCE600D1
- Zoro # G912120770
- Country of Origin United States
- Category Cordless Knockout Tools
Dimensions
Overall Length | 16 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Knockout Tool Kit |
Voltage | 20V |
Battery Capacity | (1) 2 Ah |
Power Source | Cordless |
For Maximum Steel Thickness | 10 ga |
Number of Pieces | 8 |
Battery Model No. | DCB203 |
Tool Weight | 7.3 lb |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Battery, (1) Charger, (1) Tool Connect(TM) Chip, (2) Draw Studs, (1) Shoulder Strap |
Handle Orientation | Inline |
Includes | (1) 7/16'' Draw Stud, (1) 3/4'' Draw Stud, (1) Tool Connect(TM) Chip, (1) USB-C Cable, (1) Shoulder Strap, (1) ToughSystem(R)2.0 Case |
Dies Included | Tool Only |
Battery Series | 20V MAX |
Operating Pressure | 11 tons |
Application | Punches conduit sized holes |
Number of Batteries Included | 1 |
Charger Included | Yes |
For Maximum Stainless Steel Thickness | 12 ga |
Maximum Punching Pressure | 11 ton |
Brushless Motor | No |
Charger Model Number | DCB1102 |
Description
Knockout Tool Kit, Voltage 20V, For Maximum Stainless Steel Thickness 12 ga, For Maximum Steel Thickness 10 ga, Punching Capacity in Mild Steel Not Applicable, Punching Capacity in Stainless Steel Not Applicable, Dies Included Tool Only, Battery Capacity (1) 2 Ah, Maximum Punching Pressure 11 ton, Number of Batteries Included 1, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, (1) Tool Connect(TM) Chip, (2) Draw Studs, (1) Shoulder Strap, Brushless Motor No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Spring W/Out Lock, 3/8-16, PK5 (53209X)
- BLU-MOL XTREME 3" QuickCore Bi-Metal Hole Saw (E0100217)
- J.W. WINCO DIN319-KU-20-M5-E-MS Ball Knob Duroplast Plastic (5NB36/EMS)
- WESTWARD Alloy Steel Plug Tap, 3/4-10 UNC (CCT1060-61)
- DEWALT Ratchet, Cordless, 2.2 lb, 12V DC, Battery (DCF503B/DCB124)
- DEWALT Ratchet, Cordless, 1.7 lb, 12V DC, Battery (DCF504B/DCB124)
- DEWALT Knockout Tool Kit, 20V, 2 Ah, 7.3 lb (DCE600D1K2)
- GREENLEE Punch Driver Kit, 18.0V, Li-Ion, Cordless (LS100X11SS4)
- GREENLEE Punch Driver Kit, 18.0V, Li-Ion, Cordless (LS100X11SB4)
- MILWAUKEE TOOL Combination Tool Kit, 2 Tools, 18V, 12V (2676-23, 2472-21XC)
- GREENLEE Punch Driver Kit, 18.0V, Li-Ion, Cordless (LS100X11SS)
- Dewalt Cordless Tools