Shop All Knee Pads
Dewalt
Knee Pad, UNIV, Clip, Hook/Loop, Black, PR1
Mfr # DWST590012
Zoro # G308563648
product price: $46.65
/pr
Not eligible for select promotions
$46.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Straps 2
- Size Universal
- Color Black
- Pad Material Gel
- Closure Type Quick Release
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | Universal |
Elbow and Knee Pad Size | Universal |
Details
Promotion Restriction | Not eligible for promotion |
Number of Straps | 2 |
Color | Black |
Item | Knee Pad |
Pad Material | Gel |
Closure Type | Quick Release |
Cap Material | Plastic |
Style | Swivel |
Strap Material | Elastic, Neoprene |
Closure | Clip, Hook-and-Loop |
Cap Resistance Properties | Abrasion Resistant |
Features | Constructed with Durable Materials |
Cap Stabilization | Stabilizing Cap |
Latex Content | Contains Latex |
Cap Swivel | Swivel Cap |
Product Type | Knee Pad |
Description
Knee Pad, Color Black, Size Universal, Features Constructed with Durable Materials, Number of Straps 2, Closure Clip, Hook-and-Loop, Strap Material Elastic, Neoprene, Cap Material Plastic, Pad Material Gel, Latex Content Contains Latex, Product Type Knee Pad, Cap Stabilization Stabilizing Cap, Cap Resistance Properties Abrasion Resistant, Cap Swivel Swivel Cap, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA Stanzoil NL34 Rough Finish Neoprene Gloves, 12PK (334949)
- VGUARD A14C1, Exam Glove, 2.8 mil Palm, Nitrile, Powder-Free, Medium, 2000 PK, Blue (A14C12)
- CONDOR High Visibility Safety Sign, 7-1/2"W, 24"H (480Z07)
- HEXARMOR Safety Glasses, VS250, Anti-Fog Coating, TruShield S, Half-Frame Clear Lens (11-15001-04)
- DEWALT Knee Pad, UNIV, Clip, Hook/Loop, Black, PR1 (DWST590013)
- DEWALT Knee Pad, UNIV, Clip, Black, PR1 (DWST590014)
- ALTA Knee Pads, Soft Style, PR (50413.16)
- ALTA Knee Pads, Rubber Cap, Black, PR (52933.00)
- ALTA Knee Pad, Leather, Deluxe w/Neo, Tan, PR (30914)
- THE BRUSH MAN Leather Knee Pads, Felt Lining, Adj Leather Straps PR (KNEE PAD-ONE)
- CHORE BOY Choreboy Stnlsstl Pad 2P (10811435002180)
- Dewalt Knee Pads