Shop All Cordless Impact Tools
Dewalt
KIT BRUSHLESS 1/4" IMP DRIVER 20V
Mfr # DWDCF887D2
Zoro # G502503969
product price: $325.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWDCF887D2
- Zoro # G502503969
- Country of Origin Unknown
- Category Cordless Impact Tools
Details
Promotion Restriction | Not eligible for promotion |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series 3" Chisel Stainless Ste (DW705PF)
- OSG Die Item, 1/4"-32 Die Thread, 1" W (2703100)
- WIHA Stubby Combination Bit Set, Pieces 6 (38048)
- WESTWARD 3/8 in Drive, 17mm Triple Square Metric Socket, 12 Points (53YT95)
- DEWALT Cordless Impact Driver (DCF840C2/DCB203)
- DEWALT Cordless Impact Driver Kit, 1/4", 20.0V (DCK278C2/DCB203)
- DEWALT 20V MAX 1/4In Cordless Impact Driver Kit, (2) 1.5Ah Batteries (DCF885C2)
- DEWALT Cordless Impact Wrench, Drive 1/2", 20 V (DCF961B)
- DEWALT 20V 7/16" (DCF898B/DCB204)
- DEWALT Cordless Impact Wrench, 2200 RPM, 20VDC (DCF900P2)
- MAKITA 12V 1/4" Hex (1) 1/4" Impact Driver Tool (DT04Z)
- Dewalt Cordless Impact Tools