Shop All Plate Joiner Accessories
Dewalt
Joining Biscuits
Mfr # DW6825
Zoro # G409921484
product price: $7.69
/ea
Not eligible for select promotions
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 3/4 in
- Biscuit Size #20
- Material Beech Wood
- Overall Length 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW6825
- Zoro # G409921484
- UPC # 028877545837
- Country of Origin United States
- Category Plate Joiner Accessories
Dimensions
Overall Width | 3 3/4 in |
Biscuit Size | #20 |
Overall Length | 3 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Joining Biscuits |
Material | Beech Wood |
Description
Joining Biscuits, Biscuit Size #20, Material Beech Wood, Overall Length 3 3/4 in, Overall Width 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"x3/32" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR3/8)
- MAYHEW HAMMER PNEUMATIC 18" (MY32002)
- PRO-GRADE TOOLS Round Head Ratchet, 3/4"Dr., 20" (16011)
- KODIAK CUTTING TOOLS .474 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481102)
- DEWALT Cordless Biscuit Joiner, 20V, Brushless (DCW682B)
- DEWALT Plate Joiner Carbide Blade (DW6805)
- FREUD Performance System Rail and Stl Insert C (RS-R)
- FREUD Performance System Rail and Stile Door S (RS2000)
- HILLMAN Hillman Fasteners 830875 Wood Joiner; 2 - 16 Per Case (830875)
- HILLMAN Hillman Fasteners 830883 Wood Joiner; 0 - 40 Per Case (830883)
- MILESCRAFT Biscuits #20, 1,000pcs. For use in Wood Joining, Woodworking, and Crafting (5436)
- Dewalt Finishing Tools