Shop All Cordless Tool Accessories
Dewalt
Jobsite Radio, 12V, 20V, Cordless
Mfr # DCR028B/DCB203
Zoro # G601864336
product price: $305.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$305.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 0.6 V
- Battery Capacity 2 Ah
- Cordless Tool Battery Type Lithium-Ion
- Includes Detachable 120V AC Power Cord
- Series 12V/20V MAX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCR028B/DCB203
- Zoro # G601864336
- Country of Origin China
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 0.6 V |
Battery Capacity | 2 Ah |
Cordless Tool Battery Type | Lithium-Ion |
Includes | Detachable 120V AC Power Cord |
Series | 12V/20V MAX |
Features | AM/FM Radio with 6 Presets, Bluetooth Connectivity Up to 100 ft, Heavy-Duty Roll Cage |
Included Charger | No |
Battery Pack Replacement | DCB203 |
For Use With | 12V/20V Max Batteries |
Item | Jobsite Radio |
Charger Input Voltage | 120 V AC |
Corded/Cordless | Cordless |
Battery Included | Yes |
Battery Model Number | DCB203 |
Description
Jobsite Radio, Battery Capacity 2 Ah, Battery Included / Bare Tool Battery Included, Voltage 12.0 V, 20.0 V, Battery Model Number DCB203, Charger Input Voltage 120 V AC, Features AM/FM Radio with 6 Presets, Bluetooth Connectivity Up to 100 ft, Heavy-Duty Roll Cage, Included Charger No, Includes Detachable 120V AC Power Cord
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Master Tool Set, SAE and Metric, 70-Piece (40JD52)
- TITAN Ratchet, Extra Long, Quick Release, 1/2" (12046)
- INNOVATIVE COMPONENTS T Knob with Screw, 1/4-20 Thread Size, 1.50"L, Steel (GN4C1500T5---21)
- CLE-LINE 135° Double End Drill Cle-Line 1815 Steam Oxide HSS RHS/RHC 9/64 (C17618)
- DEWALT Battery, 1.7 Ah, 1 3/4" H (DCBP034-2)
- DEWALT FLEXVOLT Jobsite Charger Radio, Bare tool (DCR025)
- DEWALT 20V MAX XR5 PREMIUM BATTERY FOUR PACK ((4) DCB205)
- DEWALT Battery, Capacity 5 Ah, Li-Ion, 1.5 lb, PK2 (DCBP520-2)
- DEWALT Jobsite Bluetooth Speaker, 12.0V, Li-Ion (DCR010)
- DEWALT 12V/20V 4 Amp Battery Charger (DCB1104-QW)
- DANTONA Power Tool Battery, TOOL-432LI-15 (TOOL-432LI-15)
- Dewalt Cordless Tools