Shop All Job Site Lighting Parts
Dewalt
Jobsite LED Spotlight 20V w/ Battery
Mfr # DCL043 + DCB201
Zoro # G606156696
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20 V
- Includes DCB201, Light
- Run Time 13.5 hr
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCL043 + DCB201
- Zoro # G606156696
- Country of Origin Multiple
- Category Job Site Lighting Parts
Dimensions
Tool Length | 11 1/8 in |
Description
Light, Product Type Flashlight, Battery Platform 20V MAX, Series 20V MAX*, Brightness Level 500 lm, 1,500 lm, Light Output Mode High/Low, Mount Type Hang Hook, Maximum Head Rotation Angle 90 Degrees , Cordless Tool Kit Contents Bare Tool, Battery, Battery Capacity 1.5 Ah, Run Time 13.5 hr, Battery Included / Bare Tool Battery Included, Battery Model Number DCB201
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Retrofit Module (65BEMW SWW5 90CRI M6)
- SIGNIFY LED, 5 W, R20, Medium Screw (E26) (5R20/PER/927-22/P/E26/WG 6/1FB T20)
- MAXIM CounterMax MXInterLink4 9" Connector Cord (87876WT)
- MR BEAMS Wireless Motion LED Spotlight, PK3 (MB393)
- PROGRESS LIGHTING Loop and Chain Hang Accessory Kit, Antique Bronze (P8678-20)
- MAKITA Light Bulb, 2/pk (192241-3)
- PROGRESS LIGHTING Linear Canopy Pendant Accessory, Antique Bronze (P8404-20)
- ERICSON Guard Stringlights, Open Ended Polycarbo (214)
- MAXXIMA Rectuangular Lamp Grommet Cover (M49705)
- STREAMLIGHT Temp Light, Battery/Corded, 5300lm, LED (45680)
- LITHONIA LIGHTING Aircraft Cable Hanging Kit, F/Z STRIP (ZACVH M100)
- Dewalt Job Site Lighting Parts