Shop All Jobsite Boxes
Dewalt
Jobsite Box, Yellow, 36 in W x 20 in D x 24 in H
Mfr # DWXJSB36Y
Zoro # G008261691
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Outside Height 24.02"
- Color Yellow
- Depth 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWXJSB36Y
- Zoro # G008261691
- UPC # 67472262992
- Country of Origin China
- Category Jobsite Boxes
Dimensions
Outside Height | 24.02" |
Width | 36 in |
Depth | 20 in |
Height | 24 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Jobsite Box |
Material | Steel |
Color | Yellow |
Jobsite Box Product Grouping | Jobsite Box |
Features | Weather-Resistant, UV-Resistant Paint Finish, Lift Support |
Finish | UV-resistant powder paint |
Includes | gas strut and mechanical lid support |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASE CUTLERY Knife, Wk Brown Small Stockman (00081)
- JONARD TOOLS Wire Wrapping Sleeve, 22 to 24 AWG (P-DF224)
- BN PRODUCTS USA Rebar Cutting Saw (BNCE-30)
- WESTWARD 21/64" 135 Deg. Jobber Length Drill Bit (401J78)
- DEWALT Jobsite Box, Yellow, 48 in W x 23-1/2 in D x 27-1/2 in H (DWXJSB48Y)
- DEWALT Jobsite Box, Yellow, 60 in W x 29 in D x 30 in H (DWXJSB60Y)
- KNAACK Model 91 STORAGEMASTER Piano-Style Jobsite Box, Tan, 72" W x 30" D x 49" H (91)
- KNAACK Model 4824 JOBMASTER Chest, 48" W x 24" D x 28.5" H, 16-Gauge Steel, Tan, 16 cu ft (4824)
- KNAACK Model 112 JOBMASTER Cabinet, 60" W x 30" D x 60" H, 16-Gauge Steel, Tan, 54.9 cu ft (112)
- CRESCENT JOBOX Heavy-Duty Chest, Brown, 60 in W x 24 in D x 30-3/4 in H (2-655990)
- KNAACK Model 99 JOBMASTER Jobsite Cabinet, Tan, 60" W x 30" D x 60" H (99)
- Dewalt Jobsite Boxes