Shop All Jig Saw Blades
This Product is Discontinued
Dewalt
Jigsaw Blade, U-Shank, Carbide Grit (5 Pack) (Discontinued)
Mfr # DW3718-5
Zoro # G1280115
Not eligible for select promotions
This Product is Discontinued
Key Features
- Primary Saw Application Masonry
- Material Carbide
- Teeth per Inch 14 to 36
- Length 3"
- Shank Type U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW3718-5
- Zoro # G1280115
- UPC # 028877314952
- Country of Origin China
- Category Jig Saw Blades
Dimensions
Length | 3" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Jig Saw Blade |
Primary Saw Application | Masonry |
Material | Carbide |
Teeth per Inch | 14 to 36 |
Shank Type | U |
Application | Cutting Tile, Brick and Other Tough Materials |
Description
Jig Saw Blade, Teeth per Inch 14 to 36, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.