Shop All Jig Saws
Dewalt
Jig Saw, 4-Positions, 6 lb., 220V
Mfr # DW331K-QS
Zoro # G8579645
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Corded/Cordless Corded
- Amps 6.5
- Blade Type T-Shank
- Handle Design Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length of Stroke | 1-1/32" |
Cord Length | 13 ft |
Tool Length | 250 mm |
Stroke Length | 1 1/32 in |
Description
Jig Saw, Blade Shank Type T-Shank, Handle Type Top Handle, Stroke Type Orbital, Bevel Angle Range 45 Degrees Left to 45 Degrees Right, Max. Strokes per Minute 3100, Current 6.5 A, Stroke Length 1 1/32 in, Min. Strokes per Minute 50, Throttle Type Dial, Variable Speed Yes, Voltage 240V AC, Adjustable Shoe 0 Degrees to 45 Degrees , Cord Length 13 ft, Tool Length 250 mm, Tool Weight 6 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 6-1/2" Interchangeable Tip Internal Snap Ring Pliers (445)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #4, 40-64 TPI (SPTM080A)
- MILWAUKEE TOOL 9 in Linemans Plier High Leverage, Steel (48-22-6502)
- BOSCH 1/4In Black Oxide SP 12In Long Carded (BL2743)
- DEWALT Cordless Jig Saw, 20VDC, Battery (DCS334B/DCB204)
- DEWALT Cordless Jig Saw, 20VDC, Battery (DCS335B/DCB204)
- DEWALT Jig Saw (DW317K)
- DEWALT Cordless Jig Saw, T-Shank Blade Type, 20.0V (DCS335B)
- DEWALT Cordless Jig Saw, T-Shank Blade Type, 20.0V (DCS334P1)
- DEWALT Jig Saw Kit (DW331K)
- BOSCH Cordless Jig Saw, 18.0V, T-Shank Blade (JSH180B)
- Dewalt Jig Saws