Shop All Staples
Dewalt
Insulated Staples, 14 ga, 1 in Leg L, Steel, 540 PK
Mfr # DRS18100
Zoro # G7595814
product price: $13.55
/pk 540, $0.03/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Mfr. No. DCN701
- Gauge 14
- Nail Length (In.) 1 1/2 in
- Leg Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Nail Length (In.) | 1 1/2 in |
Leg Length | 1 in |
Crown Width | 3/4 in |
Fits Maximum Wire Diameter | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Insulated Staples |
For Use With | Mfr. No. DCN701 |
Gauge | 14 |
Material | Steel |
Color | Silver |
Standards | UL Listed |
Description
Product details about the DEWALT - DRS18100 Insulated Staples.
Insulated staples are specialized staples designed for securing electrical or data cables without damaging them. The insulation is usually in the form of a plastic or rubber coating that envelops the metal staple, providing added protection to the cable underneath. These staples are commonly used in home or building wiring projects, ensuring safe and tidy cable management. A specific type of staple gun or hammer is required to apply these staples correctly and safely.
The DEWALT - DRS18100 Insulated Staples are designed with a 14-gauge thickness, providing robust and reliable fastening. Each staple has a leg length of 1 inch and an overall nail length of 1 1/2 inches, making them suitable for various general fastening tasks. The staples also feature a crown width of 3/4 inches and can accommodate wires up to a maximum diameter of half an inch.
Crafted from steel, these insulated staples offer durability and long-lasting performance. Their silver color gives them a professional appearance that blends well with most materials they are applied to. As UL Listed products, these staples meet specific standards of reliability and quality.
Each package contains 540 insulated staples, offering ample quantity for multiple projects or jobsites. These staples are specifically designed for use with the manufacturer's DCN701 model tooling equipment. With their sturdy construction and versatile application range, the DEWALT - DRS18100 Insulated Staples provide dependable solutions for your fastening needs.
Insulated staples are specialized staples designed for securing electrical or data cables without damaging them. The insulation is usually in the form of a plastic or rubber coating that envelops the metal staple, providing added protection to the cable underneath. These staples are commonly used in home or building wiring projects, ensuring safe and tidy cable management. A specific type of staple gun or hammer is required to apply these staples correctly and safely.
The DEWALT - DRS18100 Insulated Staples are designed with a 14-gauge thickness, providing robust and reliable fastening. Each staple has a leg length of 1 inch and an overall nail length of 1 1/2 inches, making them suitable for various general fastening tasks. The staples also feature a crown width of 3/4 inches and can accommodate wires up to a maximum diameter of half an inch.
Crafted from steel, these insulated staples offer durability and long-lasting performance. Their silver color gives them a professional appearance that blends well with most materials they are applied to. As UL Listed products, these staples meet specific standards of reliability and quality.
Each package contains 540 insulated staples, offering ample quantity for multiple projects or jobsites. These staples are specifically designed for use with the manufacturer's DCN701 model tooling equipment. With their sturdy construction and versatile application range, the DEWALT - DRS18100 Insulated Staples provide dependable solutions for your fastening needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 25Lb 1/2-13 Hex Nut (660008)
- ZORO SELECT Wood Screw, #12, 3 in, Zinc Plated Steel Flat Head Square Drive, 600 PK (1248DQF)
- SUBURBAN BOLT AND SUPPLY Wood Screw, #8, 7/8 in, Flat Head (A0280100056F)
- USA INDUSTRIALS 1/2"-13 Socket Head Cap Screw, Passivated 316 Stainless Steel, 2 in Length (ZSCRW-759)
- DEWALT Staples, 9 ga, Round Crown, 1-3/4 in Leg L, Steel, 960 PK (DFS9175B1G)
- DEWALT Staples, 9 ga, Round Crown, 2 in Leg L, Steel, 960 PK (DFS9200B1G)
- DEWALT Heavy Duty Staples, T25, 1/2 in Leg L, Steel, 5000 PK (DWHTTA7085)
- DEWALT Heavy Duty Staples, 1/4 in Leg L, Steel, 5000 PK (DWHTTA7045)
- DEWALT Finish Staples, 18 ga, Narrow Crown, 1 in Leg L, Steel (DNS18100-2)
- DEWALT Finish Staples, 18 ga, Narrow Crown, 1-1/4 in Leg L, Steel (DNS18125-2)
- B&C EAGLE Finish Staples, 18 ga, Narrow Crown, 5/8 in Leg L, Steel, 5000 PK (9015)
- Dewalt