Shop All Screwdriver Bits
Dewalt
Insert Bit, 1/4In, Tri-WIng, #3, 1In (50 Pack)
Mfr # DWA1TW3IRB
Zoro # G7633945
product price: $22.99
/pk 50, $0.46/ea
Not eligible for select promotions
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Impact
- Fastening Tool Tip Size #3
- Shank Style Hex
- Hex Shank Size 1/4"
- Overall Bit Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA1TW3IRB
- Zoro # G7633945
- UPC # 885911341431
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #3 |
Hex Shank Size | 1/4" |
Overall Bit Length | 1 in |
Shank Size | 1" |
Overall Length | 1" |
Point Size | #3 |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Bit Style | Tri-Wing |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Impact Rated | Yes |
Item | Insert Bit |
Finish | Magnesium Phosphate |
SAE or Metric | SAE |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Impact, Fastening Tool Tip Size #3, Hex Shank Size 1/4 in, Overall Bit Length 1 in, Bit Style Tri-Wing, Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Single End, SAE or Metric SAE, Impact Rated Yes, Finish Magnesium Phosphate, Insert Bit, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 11 ft. 9" L, 1/4" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91161-11-09)
- METABO Corded Burnisher, 3000 RPM, 14.5 A (SE 17-200 RT)
- SUPERCUT 96-inch x 0.375-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (430516)
- OSG HSS End Mill, 3/4in.dia., 2-1/4in.Cut L (4552108)
- DEWALT Insert Bit, 1/4In, Torx, T8, 2In (50 Pack) (DWA2TX8IRB)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAFIRDG)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF2PH2IR3)
- DEWALT Insert Bit, 1/4In, Phillips, #3, 1In (50 Pack) (DWA1PH3IRB)
- DEWALT 1" Square #2 IMPACT READY(R) 10pk (DWA1SQ2IR10)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2022)
- EAZYPOWER Clutch Insert Bit, 1/8", 1" L (13492)
- Dewalt Screwdriver Bits