Shop All Screwdriver Bits
Dewalt
Insert Bit, 1/4In, Torx TR/Security (50 Pack), Shank Size: 1In
Mfr # DWA1TS15IRB
Zoro # G7633726
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application - Tools Impact
- Bit Style Torx(R) TR/Security
- Fastening Tool Tip Size TR15
- Shank Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWA1TS15IRB
- Zoro # G7633726
- UPC # 885911341325
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | TR15 |
Hex Shank Size | 1/4" |
Overall Bit Length | 1 in |
Shank Size | 1" |
Point Size | T15 |
Overall Length | 1" |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Bit Style | Torx(R) TR/Security |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Item | Insert Bit |
Impact Rated | Yes |
Finish | Magnesium Phosphate |
SAE or Metric | SAE |
Material | S2 Steel |
Description
If you need to quickly and easily change your fastening tools, this DEWALT DWA1TS15IRB Insert Bit is the tool for you. The 1/4" hex shank fits most standard power drills. It has a Torx TR/Security bit style and a T15 point size. This insert bit features S2 steel construction with magnesium phosphate finish for added durability. It also has an overall length of 1 in., which makes it ideal for those hard to reach places. If you are looking for the best quality insert bits on the market, then look no further than this DEWALT DWA1TS15IRB Insert Bit.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACOM 30mm Drive, Metric Socket, 6, 12 Points (FM-76.30)
- SLICE Craft Knife, Rounded Tip, 1/2"Wx6-2/5"Lx2/5"H, Multi (SLI10548)
- STANLEY Tr-88 - For Taps And Reamers Size No. 0 To 1/2 (311088)
- DREMEL Two Speed Rotary Tool Kit, 200-1/15" (200-1/15)
- DEWALT Insert Bit, 1/4In, Slotted, 10-12, 1In (50 Pack) (DWA1SL10IRB)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2038)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF2TX15IR3)
- DEWALT Screw Driving, #3 Phillips 2in. Screwdriver Power Bit (DW2023B)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF1PH2IR10)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2665)
- EAZYPOWER Ballhex Bit, SAE, 3/16", 6" (88016)
- Dewalt Screwdrivers and Nutdrivers