Shop All Screwdriver Bits
Dewalt
Insert Bit, 1/4In, Torx, T30, 3-3/4In (50 Pack)
Mfr # DWA3TX30IRB
Zoro # G7634277
product price: $71.99
/pk 50, $1.44/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application - Tools Impact
- Bit Style Torx(R)
- Fastening Tool Tip Size T30
- Shank Style Hex Power Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA3TX30IRB
- Zoro # G7634277
- UPC # 885911351850
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T30 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 3 3/4 in |
Overall Length | 3-3/4" |
Shank Size | 1/4" |
Point Size | T30 |
Bit Length | 3-3/4" |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Bit Style | Torx(R) |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Impact Rated | Yes |
Finish | Magnesium Phosphate |
SAE or Metric | SAE |
Item | Power Bit |
Material | S2 Steel |
Description
Power Bit, Application - Tools Impact, Fastening Tool Tip Size T30, Hex Shank Size 1/4 in, Overall Bit Length 3 3/4 in, Bit Style Torx(R), Shank Style Hex Power Drive, Fastening Tool Material S2 Steel, Single End/Double End Single End, SAE or Metric SAE, Impact Rated Yes, Finish Magnesium Phosphate, Power Bit, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Drill Bit, 36" L, 1" Shank Size (HCFC5053)
- DEWALT 4.7 Amp Electric Drywall Sander (DWE7800)
- GRIP-ON 10 Locking Pliers, 2516 Jaw Opening, Omnium Grip (131-10)
- IDEAL Die Set, Opn Brl, Comm Type (30-586)
- DEWALT Insert Bit, 1/4In, Hex, 1/4In, 1In (50 Pack) (DWA1HX14IRB)
- DEWALT Insert Bit, 1/4In, Square Recess, #2, 2In (50 Pack) (DWA2SQ2IRB)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2062)
- DEWALT Insert Bit, 1/4In, Square Recess, #2 (50 Pack) (DWA3SQ2IRB)
- DEWALT Insert Bit, 1/4In, Torx, T20, 2In (50 Pack) (DWA2TX20IRB)
- DEWALT Screwdriver bits, Socket Bit, PK50 (DWA1SP14IRB)
- WERA Torsion Bit, SAE, 1/4", Hex, #3, 2", S2 Steel (05059904001)
- Dewalt Screwdrivers and Nutdrivers