Shop All Screwdriver Bits
Dewalt
Insert Bit, 1/4In, Torx, T30, 2In (50 Pack)
Mfr # DWA2TX30IRB
Zoro # G7633972
product price: $35.19
/pk 50, $0.70/ea
Not eligible for select promotions
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Impact
- Bit Style Torx(R)
- Fastening Tool Tip Size T30
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA2TX30IRB
- Zoro # G7633972
- UPC # 885911341257
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T30 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 in |
Overall Length | 2" |
Shank Size | 2" |
Point Size | T30 |
Bit Length | 2" |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Bit Style | Torx(R) |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Item | Power Bit |
SAE or Metric | SAE |
Impact Rated | Yes |
Finish | Magnesium Phosphate |
Material | S2 Steel |
Description
This DEWALT DWA2TX30IRB Insert Bit is the ideal tool for those who need to make precise and secure fastening jobs. The Torx insert bit has a hex shank and is made of S2 steel. It comes with a magnesium phosphate finish and features a 1/4" hex shank size. This insert bit has an overall length of 2", a T30 point size, and is designed for use in power tools that accept hex drive bits. If you want precision and speed when it comes to your fastening jobs, the DEWALT DWA2TX30IRB Insert Bit will be your new favourite tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Pro-Series Accu-Torque Vise Speed Handle For 3/4 in. Hex Hub (3906-0202)
- DRILL AMERICA 3/8"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X3/8)
- REED INSTRUMENTS Laser Distance Meter, 328ft (R8010)
- RIDGID Plate, Switch Mtg Rocker (74412)
- DEWALT Insert Bit, 1/4In, Torx, T6, 2In (50 Pack) (DWA2TX6IRB)
- DEWALT Screw Driving, #2/#8 Double Ended Screwdriver Power Bit (DW2024B)
- DEWALT Insert Bit, 1/4In, Torx, T15, 1In (50 Pack) (DWA1TX15IRB)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2040)
- DEWALT Insert Bit, 1/4In, Torx, T30, 1In (50 Pack) (DWA1TX30IRB)
- DEWALT Insert Bit, 1/4In, Square Recess, #2, 1In (50 Pack) (DWA1SQ2IRB)
- KO-KEN Bit PH2 150mm 1/4 Hex Drive (121P.150-2)
- Dewalt Screwdriver Bits