Shop All Screwdriver Bits
Dewalt
Insert Bit, 1/4In, Torx, T15, 3-3/4In (50 Pack)
Mfr # DWA3TX15IRB
Zoro # G7634234
product price: $55.95
/pk 50, $1.12/ea
$55.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application - Tools Impact
- Bit Style Torx(R)
- Fastening Tool Tip Size T15
- Shank Style Hex Power Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA3TX15IRB
- Zoro # G7634234
- UPC # 885911351812
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T15 |
Hex Shank Size | 1/4" |
Overall Bit Length | 3 3/4 in |
Shank Size | 1/4" |
Overall Length | 3-3/4" |
Point Size | T15 |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Bit Style | Torx(R) |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | Magnesium Phosphate |
Item | Power Bit |
SAE or Metric | SAE |
Impact Rated | Yes |
Material | S2 Steel |
Description
Power Bit, Application - Tools Impact, Fastening Tool Tip Size T15, Hex Shank Size 1/4 in, Overall Bit Length 3 3/4 in, Bit Style Torx(R), Shank Style Hex Power Drive, Fastening Tool Material S2 Steel, Single End/Double End Single End, SAE or Metric SAE, Impact Rated Yes, Finish Magnesium Phosphate, Power Bit, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Aviation Snip, Straight, 9 3/4 in, Chrome Molybdenum Steel, Serrated Blades (35-001)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/2 in NPT Female Air Inlet, Heavy Duty, 7,700 RPM, 2.8 hp (CP3850-77AB7V)
- HUSQVARNA Diamond Saw Blade, Masonry, 14 in. Dia. (F620C-14)
- WILTON Spindle & T-Handle With Spring Pin For S (1701603)
- DEWALT Insert Bit, 1/4In, Phillips, #3, 6In (50 Pack) (DWA6PH3IRB)
- DEWALT Insert Bit, 1/4In, Hex, 1/8In, 1In (50 Pack) (DWA1HX18IRB)
- DEWALT Insert Bit, 1/4In, Phillips, #2, 2In (DWA2PH2IR)
- DEWALT Nutsetter, 1/4In Hex, 2-9/16In L, Steel (25 Pack) (DW2221IRB)
- DEWALT Insert Bit, 1/4In, Phillips, #3, 1In (50 Pack) (DWA1PH3IRB)
- DEWALT Insert Bit, 1/4In, Hex, 7/64In, 1In (50 Pack) (DWA1HS764IRB)
- EAZYPOWER Phillips Impact Bit, No. 2, 12" (35795/B)
- Dewalt Screwdrivers and Nutdrivers