Shop All Screwdriver Bits
Dewalt
Insert Bit, 1/4In, Torq-Set, #1, 1In (50 Pack)
Mfr # DWA1TQ1IRB
Zoro # G7633622
Not eligible for select promotions
$22.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Impact
- Bit Style Torq-Set
- Fastening Tool Tip Size #1
- Shank Style Hex
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWA1TQ1IRB
- Zoro # G7633622
- UPC # 885911341004
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Hex Shank Size | 1/4" |
Overall Bit Length | 1 in |
Shank Size | 1/4" |
Point Size | #1 |
Overall Length | 1" |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Bit Style | Torq-Set |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | Magnesium Phosphate |
Impact Rated | Yes |
Item | Insert Bit |
SAE or Metric | SAE |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Impact, Fastening Tool Tip Size #1, Hex Shank Size 1/4 in, Overall Bit Length 1 in, Bit Style Torq-Set, Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Single End, SAE or Metric SAE, Impact Rated Yes, Finish Magnesium Phosphate, Insert Bit, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 14 mm Size 6 pt Deep Depth, Black Oxide (J7014M)
- SUPERIOR TILE CUTTER AND TOOLS Wall Scraper, Stiff, 4", Carbon Steel (ST298)
- PARLEC Milling Chuck, CAT50, Projection 4.13 In. (C50-12MC4)
- TEKTON 3/4 Inch Drive x 30 mm 6-Point Socket (SHD32130)
- DEWALT Screw Driving, #3 Phillips 2in. Screwdriver Power Bit (DW2023B)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF1PH2IR10)
- DEWALT Insert Bit, 1/4In, Phillips, #2, 1In (50 Pack) (DWA1PR2IRB)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2201)
- DEWALT Insert Bit, 1/4In, Torx, T30, 2In (50 Pack) (DWA2TX30IRB)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2022)
- URREA 1/4” hex drive, hex screwdriver bits 3/32"X1-1/4" (24008)
- Dewalt Screwdriver Bits