Shop All Screwdriver Bits
Dewalt
Insert Bit, 1/4In, Square Recess, #3, 2In (50 Pack)
Mfr # DWA2SQ3IRB
Zoro # G7634584
product price: $41.39
/pk 50, $0.83/ea
Not eligible for select promotions
$41.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Impact
- Fastening Tool Tip Size #3
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
- Overall Bit Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA2SQ3IRB
- Zoro # G7634584
- UPC # 885911340915
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #3 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 in |
Point Size | #3 |
Shank Size | 2" |
Overall Length | 2" |
Bit Length | 2" |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Bit Style | Square Recess |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Impact Rated | Yes |
Item | Power Bit |
SAE or Metric | SAE |
Finish | Magnesium Phosphate |
Material | S2 Steel |
Description
With this DEWALT DWA2SQ3IRB Insert Bit, you can quickly and easily fasten screws into hard to reach places. The power bit has a hex shank that fits into your drill or driver for easy fastening. Made of S2 steel, the insert bit is strong and durable. It features a square recess design that holds bits securely in place. The power bit also has a magnesium phosphate finish which protects against corrosion. You will love using this Dewalt Insert Bit when you are working on your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive Flex Impact Socket Standard Socket, black oxide (34364)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 21/64 (C23142)
- IRWIN KNIFE FOLDNG LOCKBACK (PE2089100)
- GREENFIELD THREADING Spiral Point Tap, Plug 3 Flutes (282108)
- DEWALT Insert Bit, 1/4In, Pozidriv, #3, 2In (50 Pack) (DWA2PZ3IRB)
- DEWALT Insert Bit, 1/4In, Phillips, #3, 2In (50 Pack) (DWA2PH3IRB)
- DEWALT Nutsetter, 1/4In Hex, 1-7/8In L, Steel (25 Pack) (DW2218IRB)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2022)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF2TX15IR3)
- DEWALT T25 STAR BIT (DW2625B)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (493-BX-5PK)
- Dewalt Screwdrivers and Nutdrivers