Shop All Screwdriver Bits
Dewalt
Insert Bit, 1/4In, Square Recess, #2 (50 Pack)
Mfr # DWA3SQ2IRB
Zoro # G7634207
Not eligible for select promotions
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Impact
- Fastening Tool Tip Size #2
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
- Overall Bit Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWA3SQ2IRB
- Zoro # G7634207
- UPC # 885911340939
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 3 1/2 in |
Point Size | #2 |
Overall Length | 3-1/2" |
Shank Size | 3-1/2" |
Bit Length | 3-1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Bit Style | Square Recess |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Impact Rated | Yes |
Finish | Magnesium Phosphate |
SAE or Metric | SAE |
Item | Power Bit |
Material | S2 Steel |
Description
Power Bit, Application - Tools Impact, Fastening Tool Tip Size #2, Hex Shank Size 1/4 in, Overall Bit Length 3 1/2 in, Bit Style Square Recess, Shank Style Hex Power Drive, Fastening Tool Material S2 Steel, Single End/Double End Single End, SAE or Metric SAE, Impact Rated Yes, Finish Magnesium Phosphate, Power Bit, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO V7 Mill Inox 4 Flute Extend Length Long Reach Carbide End Mill (EMB20160)
- MARSON Rivet Setter Kit, Plastic, Kl-2 (M48006)
- DRILL AMERICA #10 HSS Helical Flute Taper Pin Reamer (DWRRTPH10)
- BONDHUS 22-Piece Hex Key Set, Metric/SAE L-Shape, Steel, Color Coded, Plastic Holder (69600)
- DEWALT Insert Bit, 1/4In, Phillips, #2, 3-1/2In (50 Pack) (DWA3PH2IRB)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2062)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF2SQ2IR5)
- DEWALT 1" Square #2 IMPACT READY(R) 2pk (DWA1SQ2IR)
- DEWALT Nutsetter, 5/16In Hex, 2-9/16In L, Steel (25 Pack) (DW2222IRB)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF3PH2IR5)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (320-2X-5PK)
- Dewalt Screwdrivers and Nutdrivers