Shop All Screwdriver Bits
Dewalt
Insert Bit, 1/4In, Square Recess, #2, 2In
Mfr # DWA2SQ2IR
Zoro # G7636483
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application - Tools Impact
- Bit Style Square Recess
- Fastening Tool Tip Size #2
- Shank Style Hex Power Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWA2SQ2IR
- Zoro # G7636483
- UPC # 885911344654
- Country of Origin Viet Nam
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4" |
Overall Bit Length | 2 in |
Point Size | #2 |
Shank Size | 2" |
Overall Length | 2" |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Bit Style | Square Recess |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
Impact Rated | Yes |
Item | Power Bit |
Finish | Magnesium Phosphate |
Material | S2 Steel |
Description
Power Bit, Application - Tools Impact, Fastening Tool Tip Size #2, Hex Shank Size 1/4 in, Overall Bit Length 2 in, Bit Style Square Recess, Shank Style Hex Power Drive, Fastening Tool Material S2 Steel, Single End/Double End Single End, SAE or Metric SAE, Impact Rated Yes, Finish Magnesium Phosphate, Power Bit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/2" PILOT POINT(R) drill bit (DW1932)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1" 12 pt SAE Socket, 12 Points (40832)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2031RK)
- BOSCH 5PK 14x4x6 Hamm Bit (HCBG0605T)
- DEWALT Insert Bit, 1/4In, Torx, T6, 2In (50 Pack) (DWA2TX6IRB)
- DEWALT Insert Bit, 1/4In, Hex, 5/32In, 1In (50 Pack) (DWA1HX532IRB)
- DEWALT Insert Bit, 1/4In, Phillips, #2, 1In (2 Pack) (DWA1PR2IR2)
- DEWALT Insert Bit, 1/4In, Spanner, #10, 1In (50 Pack) (DWA1SP10IRB)
- DEWALT 1" Torx T25 IMPACT READY(R) 2pk (DWA1TX25IR2)
- DEWALT Insert Bit, 1/4In, Phillips, #3, 3-1/2In (50 Pack) (DWA3PH3IRB)
- WERA Power Bit, Metric, 1/4", Hex, 6mm, 2", S2Steel (05066690001)
- Dewalt Screwdrivers and Nutdrivers