Shop All Screwdriver Bits
Dewalt
Insert Bit, 1/4In, Square Recess, #2, 2In (50 Pack)
Mfr # DWA2SQ2IRB
Zoro # G7634575
product price: $41.75
/pk 50, $0.84/ea
$41.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application - Tools Impact
- Bit Style Square Recess
- Fastening Tool Tip Size #2
- Shank Style Hex Power Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA2SQ2IRB
- Zoro # G7634575
- UPC # 885911340908
- Country of Origin Viet Nam
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 in |
Point Size | #2 |
Shank Size | 2" |
Overall Length | 2" |
Bit Length | 2" |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Bit Style | Square Recess |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | Magnesium Phosphate |
Item | Power Bit |
SAE or Metric | SAE |
Impact Rated | Yes |
Material | S2 Steel |
Description
Power Bit, Application - Tools Impact, Fastening Tool Tip Size #2, Hex Shank Size 1/4 in, Overall Bit Length 2 in, Bit Style Square Recess, Shank Style Hex Power Drive, Fastening Tool Material S2 Steel, Single End/Double End Single End, SAE or Metric SAE, Impact Rated Yes, Finish Magnesium Phosphate, Power Bit, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE 8 in Wire Stripper 32 to 10 AWG (SAS3210)
- BOSCH 2-Cutter Hammer Drill Bit 5/32" x 6"L, Round (LBH002)
- EUROBOOR High Speed Steel Annular Cutter with Pin, 15/16" x 1" (HCS.15/16)
- BESSEY Replacement Sliding Jaw for KRE/KREV (KRE-J2K)
- DEWALT Insert Bit, 1/4In, Slotted, 10-12, 1In (50 Pack) (DWA1SL10IRB)
- DEWALT Insert Bit, 1/4In, Torx, T25, 2In (50 Pack) (DWA2TX25IRB)
- DEWALT Insert Bit, 1/4In, Phillips, #2, 2In (50 Pack) (DWA2PH2IRB)
- DEWALT Insert Bit, 1/4In, Torx, T10, 3-3/4In (50 Pack) (DWA3TX10IRB)
- DEWALT Insert Bit, 1/4In, Hex, 5/64In, 1In (50 Pack) (DWA1HX564IRB)
- DEWALT Insert Bit, 1/4In, Square Recess, #3, 2In (50 Pack) (DWA2SQ3IRB)
- WERA Power Bit, SAE, 1/4", Hex, T15, 3-1/2", SS (05071090001)
- Dewalt Screwdriver Bits