Shop All Screwdriver Bits
Dewalt
Insert Bit, 1/4In, Slotted, 8-10, 1In (50 Pack)
Mfr # DWA1SL8IRB
Zoro # G7633421
product price: $23.29
/pk 50, $0.47/ea
$23.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application - Tools Impact
- Bit Style Slotted
- Fastening Tool Tip Size 8F-10R
- Shank Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA1SL8IRB
- Zoro # G7633421
- UPC # 885911340618
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 8F-10R |
Hex Shank Size | 1/4" |
Shank Size | 1" |
Overall Length | 1" |
Point Size | #8-10 |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Bit Style | Slotted |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | Magnesium Phosphate |
SAE or Metric | SAE |
Item | Insert Bit |
Impact Rated | Yes |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Impact, Fastening Tool Tip Size 8F-10R, Hex Shank Size 1/4 in, Overall Bit Length 1 in, Bit Style Slotted, Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Single End, SAE or Metric SAE, Impact Rated Yes, Finish Magnesium Phosphate, Insert Bit, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, Plug, 3 (5365806)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.2225 (111422250)
- LEVEL 5 TOOLS Joint Compound Pump (4-771)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 8.00mm (45319)
- DEWALT Insert Bit, 1/4In, Hex, 9/64In, 1In (50 Pack) (DWA1HX964IRB)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF2TX15IR3)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2031)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF3PH2IR)
- DEWALT Insert Bit, 1/4In, Torx, T9, 1In (50 Pack) (DWA1TX9IRB)
- DEWALT Insert Bit, 1/4In, Phillips, #2, 2In (DWA2PH2IR)
- SIMPSON STRONG-TIE #3 Square - 2in Driver Bit (BIT3S-2-R2)
- Dewalt Screwdrivers and Nutdrivers