Shop All Screwdriver Bits
Dewalt
Insert Bit, 1/4In, Slotted, 12-14, 1In (50 Pack)
Mfr # DWA1SL12IRB
Zoro # G7633376
product price: $25.29
/pk 50, $0.51/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application - Tools Impact
- Bit Style Slotted
- Fastening Tool Tip Size 12F-14R
- Shank Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA1SL12IRB
- Zoro # G7633376
- UPC # 885911340564
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 12F-14R |
Hex Shank Size | 1/4" |
Overall Bit Length | 1 in |
Overall Length | 1" |
Shank Size | 1" |
Point Size | #12-14 |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Bit Style | Slotted |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
Finish | Magnesium Phosphate |
Item | Insert Bit |
Impact Rated | Yes |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Impact, Fastening Tool Tip Size 12F-14R, Hex Shank Size 1/4 in, Overall Bit Length 1 in, Bit Style Slotted, Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Single End, SAE or Metric SAE, Impact Rated Yes, Finish Magnesium Phosphate, Insert Bit, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Tool Pouch, Tool Pouch, Tan, Leather, 8 Pockets (178234)
- UWS Replacement Striker Bracket, UWS-SBRACKET (UWS-SBRACKET)
- VERSADRIVE HMT Cobalt Blacksmith Drill Bit 22mm (209010-0220)
- S&G TOOL AID $SLIDE HAMMER 10 LB HD (SG81000)
- DEWALT Nutsetter, 1/4In Hex, 2-9/16In L, Steel (25 Pack) (DW2221IRB)
- DEWALT IMPACT READY(R) Screwdriving Bit Sets with ToughCase(R)+ System (DW2149)
- DEWALT 2 Phil Insert Bit Tip (DW2002BL)
- DEWALT Insert Bit, 1/4In, Square Recess, #2 (50 Pack) (DWA3SQ2IRB)
- DEWALT Insert Bit, 1/4In, Slotted, 10-12, 1In (50 Pack) (DWA1SL10IRB)
- DEWALT 1" Phillips #1 IMPACT READY(R) 2pk (DWA1PH1IR2)
- SENCO Replacement Insert Screwdriver Bit (EA0142)
- Dewalt Screwdriver Bits