Shop All Screwdriver Bits
Dewalt
Insert Bit, 1/4In, Pozidriv, #3, 2In (50 Pack)
Mfr # DWA2PZ3IRB
Zoro # G7634496
product price: $31.65
/pk 50, $0.63/ea
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application - Tools Impact
- Fastening Tool Tip Size #3
- Shank Style Hex Power Drive
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA2PZ3IRB
- Zoro # G7634496
- UPC # 885911340489
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #3 |
Hex Shank Size | 1/4" |
Overall Bit Length | 2 in |
Overall Length | 2" |
Point Size | #3 |
Shank Size | 2" |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Bit Style | Pozidriv(R) |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Impact Rated | Yes |
Finish | Magnesium Phosphate |
SAE or Metric | SAE |
Item | Power Bit |
Material | S2 Steel |
Description
Power Bit, Application - Tools Impact, Fastening Tool Tip Size #3, Hex Shank Size 1/4 in, Overall Bit Length 2 in, Bit Style Pozidriv(R), Shank Style Hex Power Drive, Fastening Tool Material S2 Steel, Single End/Double End Single End, SAE or Metric SAE, Impact Rated Yes, Finish Magnesium Phosphate, Power Bit, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set Replaces Bosch 1617000425 (w/o auto shut off), PK 2 (S95)
- MAG-MATE Magnetic Retriever, 3 lb. Pull (918F)
- FEIN E Cut Curve Hcs Sl Blade 2" Width (63502226260)
- WIHA Color Coded Magnetic Nut Driver Set SAE - 6 Piece 1/4in, 5/16in, 3/8in, 7/16in, 1/2in, 9/16in (70486)
- DEWALT Insert Bit, 1/4In, Phillips, #3, 2In (50 Pack) (DWA2PH3IRB)
- DEWALT Insert Bit, 1/4In, Square Recess, #3, 2In (50 Pack) (DWA2SQ3IRB)
- DEWALT IMPACT READY(R) Screwdriving Bit Sets with ToughCase(R)+ System (DW2149)
- DEWALT #2 Phillips 3-1/2" Power Bit (DW2032)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF2SQ2IR5)
- DEWALT Insert Bit, 1/4In, Torx, T9, 1In (50 Pack) (DWA1TX9IRB)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (324-00X-5PK)
- Dewalt Screwdrivers and Nutdrivers