Shop All Screwdriver Bits
Dewalt
Insert Bit, 1/4In, Pozidriv, #2, 3-1/2In (50 Pack)
Mfr # DWA3PZ2IRB
Zoro # G7634121
product price: $40.89
/pk 50, $0.82/ea
$40.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application - Tools Impact
- Fastening Tool Tip Size #2
- Shank Style Hex Power Drive
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA3PZ2IRB
- Zoro # G7634121
- UPC # 885911340502
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4" |
Shank Size | 3-1/2" |
Point Size | #2 |
Overall Length | 3-1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Bit Style | Pozidriv(R) |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Impact Rated | Yes |
Finish | Magnesium Phosphate |
SAE or Metric | SAE |
Item | Power Bit |
Material | S2 Steel |
Description
Power Bit, Application - Tools Impact, Fastening Tool Tip Size #2, Hex Shank Size 1/4 in, Overall Bit Length 3 1/2 in, Bit Style Pozidriv(R), Shank Style Hex Power Drive, Fastening Tool Material S2 Steel, Single End/Double End Single End, SAE or Metric SAE, Impact Rated Yes, Finish Magnesium Phosphate, Power Bit, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 4.20mm (45835)
- METABO Angle Grinder, 12 A, Barrel Grip, 5.7 lb (WPB 13-125 Quick DS)
- DRILL AMERICA #12-36 HSS Plug Hand Tap (DWTST12-36P)
- REGAL CUTTING TOOLS 3/8-28 NS Hand Tap H3 4 Flt Taper (011977AS)
- DEWALT Insert Bit, 1/4In, Phillips, #2, 3-1/2In (50 Pack) (DWA3PH2IRB)
- DEWALT Insert Bit, 1/4In, Slotted, 10-12, 2In (50 Pack) (DWA2SL10IRB)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF3TX25IR)
- DEWALT Insert Bit, 1/4In, Pozidriv, #2, 6In (50 Pack) (DWA6PZ2IRB)
- DEWALT Insert Bit, 1/4In, Hex, 5/64In, 1In (50 Pack) (DWA1HX564IRB)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2031)
- IRWIN BIT DRILL17/64""COBALT CD (3016017)
- Dewalt Screwdriver Bits