Shop All Screwdriver Bits
Dewalt
Insert Bit, 1/4In, Phillips, #3, 3-1/2In (50 Pack)
Mfr # DWA3PH3IRB
Zoro # G7634103
product price: $61.59
/pk 50, $1.23/ea
Not eligible for select promotions
$61.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Impact
- Fastening Tool Tip Size #3
- Shank Style Hex Power Drive
- Hex Shank Size 1/4"
- Overall Bit Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA3PH3IRB
- Zoro # G7634103
- UPC # 885911340366
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #3 |
Hex Shank Size | 1/4" |
Overall Bit Length | 3 1/2 in |
Point Size | #3 |
Overall Length | 3-1/2" |
Shank Size | 3-1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Bit Style | Phillips |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | Magnesium Phosphate |
Impact Rated | Yes |
SAE or Metric | SAE |
Item | Power Bit |
Material | S2 Steel |
Description
Power Bit, Application - Tools Impact, Fastening Tool Tip Size #3, Hex Shank Size 1/4 in, Overall Bit Length 3 1/2 in, Bit Style Phillips, Shank Style Hex Power Drive, Fastening Tool Material S2 Steel, Single End/Double End Single End, SAE or Metric SAE, Impact Rated Yes, Finish Magnesium Phosphate, Power Bit, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9 pc. BIG HAWG with Carbide Teeth Hole Saw for Nail-Embedded Wood Set with PACKOUT Compact Organizer (49-56-9295)
- WIHA Insulated Socket Bit Set, 7 pc. (31890)
- PROTO 3/8 in Drive Hex Socket Bit Metric 8 mm Tip, 2 23/32 in L (J4990-8M)
- KEO 1/2 x 82 deg KEO HSS RH 3Fl C Reamer (50128)
- DEWALT Insert Bit, 1/4In, Square Recess, #3 (50 Pack) (DWA3SQ3IRB)
- DEWALT Insert Bit, 1/4In, Pozidriv, #3, 2In (50 Pack) (DWA2PZ3IRB)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF2PH2IR2S)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2062)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF2TX25IR5)
- DEWALT Insert Bit, 1/4In, Slotted, 8-10, 2In (50 Pack) (DWA2SL8IRB)
- URREA Insert Bit, Ph #2 1" Lg 1/4" (20040)
- Dewalt Screwdriver Bits