Shop All Screwdriver Bits
Dewalt
Insert Bit, 1/4In, Phillips, #3, 1In (50 Pack)
Mfr # DWA1PH3IRB
Zoro # G7633297
product price: $32.99
/pk 50, $0.66/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application - Tools Impact
- Fastening Tool Tip Size #3
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA1PH3IRB
- Zoro # G7633297
- UPC # 885911340304
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #3 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Point Size | #3 |
Shank Size | 1" |
Overall Length | 1" |
Bit Length | 1" |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Bit Style | Phillips |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
Impact Rated | Yes |
Item | Insert Bit |
Finish | Magnesium Phosphate |
Material | S2 Steel |
Description
The DEWALT DWA1PH3IRB Insert Bit is the ideal tool for inserting screws. It has a hex shank and 1" length, allowing you to work with fasteners in hard-to-reach places. Made of S2 steel, this insert bit features a hex shank that measures 1/4". The #3 point size ensures maximum contact between the screwdriver and screw head. This pack contains 50 bits. With the DEWALT DWA1PH3IRB Insert Bit, you will be able to quickly install screws with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Security Screwdriver Set, Torx(R), 7 pcs (36298)
- WALTON 1/2 (12Mm) 4-Flute Extra Fingers (12504)
- KNIPEX 4 3/4 in ESD End Cutting Nipper Uninsulated (64 32 120 ESD)
- MILWAUKEE TOOL HTIW Kit (2967-21F)
- DEWALT Insert Bit, 1/4In, Square Recess, #3, 1In (50 Pack) (DWA1SQ3IRB)
- DEWALT Insert Bit, 1/4In, Phillips, #2, 1In (50 Pack) (DWA1PR2IRB)
- DEWALT Insert Bit, 1/4In, Torx, T10, 2In (50 Pack) (DWA2TX10IRB)
- DEWALT Nutsetter, 5/16In Hex, 1-7/8In L, Steel (25 Pack) (DW2219IRB)
- DEWALT 1" Torx T25 IMPACT READY(R) 2pk (DWA1TX25IR2)
- DEWALT T25 STAR BIT (DW2625B)
- EAZYPOWER Spanner Insert Bit, No. 14, 1" (81207/B)
- Dewalt Screwdriver Bits