Shop All Screwdriver Bits
Dewalt
Insert Bit, 1/4In, Phillips, #2, 3-1/2In (50 Pack)
Mfr # DWA3PH2IRB
Zoro # G7634094
product price: $51.95
/pk 50, $1.04/ea
Not eligible for select promotions
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Impact
- Fastening Tool Tip Size #2
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
- Overall Bit Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA3PH2IRB
- Zoro # G7634094
- UPC # 885911340359
- Country of Origin Viet Nam
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 3 1/2 in |
Overall Length | 3-1/2" |
Shank Size | 3-1/2" |
Point Size | #2 |
Bit Length | 3-1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Bit Style | Phillips |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | Magnesium Phosphate |
Impact Rated | Yes |
SAE or Metric | SAE |
Item | Power Bit |
Material | S2 Steel |
Description
This DEWALT DWA3PH2IRB Insert Bit is the ideal accessory for your power drill. The hex shank allows you to use it with a wide range of drills and drivers. The hex shank provides compatibility with more power tools, including impact drivers and cordless drills. This 1/4" Hex Power Drive insert bit has a #2 Phillips point, making it suitable for use on screws. With an overall length of 3-1/2", this screwdriver bit is designed to fit into smaller spaces. It has a magnesium phosphate finish that resists corrosion while also being magnetic so it will hold onto metal parts when in use. If you are looking for the perfect addition to your tool kit, this DEWALT Screwdriver Bit is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bag/Tote, Tool Bag, Brown, Leather, 0 Pockets (5108-20)
- MORSE Band Saw Blade, 8 ft. 1/2 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-8' 1/2)
- OSG HSS End Mill, 11.0mm13/16in.Cut L (5800900)
- MILWAUKEE TOOL 2 in. Diamond Ultra Wet Core Bit (48-17-5020)
- DEWALT Insert Bit, 1/4In, Square Recess, #2 (50 Pack) (DWA3SQ2IRB)
- DEWALT Screw Driving, #3 Phillips Insert Bit Tip (DW2003BL)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2040)
- DEWALT Insert Bit, 1/4In, Phillips, #2, 1In (50 Pack) (DWA1PH2IRB)
- DEWALT Insert Bit, 1/4In, Phillips, #3, 3-1/2In (50 Pack) (DWA3PH3IRB)
- DEWALT Insert Bit, 1/4In, Hex, 7/64In, 1In (50 Pack) (DWA1HS764IRB)
- IRWIN Insert Bit, 1/4", Torx TR/Security, T30 (1837429)
- Dewalt Screwdriver Bits