Shop All Screwdriver Bits
Dewalt
Insert Bit, 1/4In, Phillips, #2, 1In (50 Pack)
Mfr # DWA1PR2IRB
Zoro # G7633315
product price: $29.69
/pk 50, $0.59/ea
Not eligible for select promotions
$29.69
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Impact
- Bit Style Phillips
- Fastening Tool Tip Size #2
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA1PR2IRB
- Zoro # G7633315
- UPC # 885911340410
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Overall Length | 1" |
Point Size | #2 |
Shank Size | 1" |
Bit Length | 1" |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Bit Style | Phillips |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Item | Insert Bit |
Impact Rated | Yes |
Finish | Magnesium Phosphate |
SAE or Metric | SAE |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Impact, Fastening Tool Tip Size #2, Hex Shank Size 1/4 in, Overall Bit Length 1 in, Bit Style Phillips, Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Single End, SAE or Metric SAE, Impact Rated Yes, Finish Magnesium Phosphate, Insert Bit, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY DeWalt Steel Heavy Duty Replacement Blade 2-1/2 in. L 75 pc (DWHT11004)
- GREENFIELD THREADING Tap Set, #8-32, Bottoming, Plug, Taper, 4 Flutes, UNC (174544)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 3 (313569)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 57/64 (49757)
- DEWALT Nutsetter, 1/4In Hex, 1-7/8In L, Steel (25 Pack) (DW2218IRB)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAFIRDG)
- DEWALT Insert Bit, 1/4In, Phillips, #1, 6In (50 Pack) (DWA6PH1IRB)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2211)
- DEWALT Insert Bit, 1/4In, Spanner, #6, 1In (50 Pack) (DWA1SP6IRB)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF2SQ3IR3)
- NEWPORT FASTENERS 6-8 X 1 X 1/4 Slotted Insert Bits/Point Size: #6 - #8/Length 1"/Shank: 1/4" , 200PK (125004)
- Dewalt Screwdrivers and Nutdrivers