Shop All Screwdriver Bits
Dewalt
Insert Bit, 1/4In, Phillips, #2, 1In (2 Pack)
Mfr # DWA1PR2IR2
Zoro # G7638206
product price: $1.55
/pk 2, $0.78/ea
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application - Tools Impact
- Bit Style Phillips
- Fastening Tool Tip Size #2
- Shank Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA1PR2IR2
- Zoro # G7638206
- UPC # 885911344555
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4" |
Overall Bit Length | 1 in |
Point Size | #2 |
Overall Length | 1" |
Shank Size | 1" |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Bit Style | Phillips |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
Impact Rated | Yes |
Item | Insert Bit |
Finish | Magnesium Phosphate |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Impact, Fastening Tool Tip Size #2, Hex Shank Size 1/4 in, Overall Bit Length 1 in, Bit Style Phillips, Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Single End, SAE or Metric SAE, Impact Rated Yes, Finish Magnesium Phosphate, Insert Bit, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 130.5-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (524321)
- WESTWARD 1/2 in Drive, 27mm Hex Metric Socket, 6 Points (53YU39)
- KLEIN TOOLS Tool Bag, Red, Canvas (5539LRED)
- AIR LOCKER Piston Driver Assembly for Punch Nailer AP700 (AP700-44)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF1SQ2IR3)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF3TX25IR)
- DEWALT Insert Bit, 1/4In, Phillips, #1, 1In (50 Pack) (DWA1PH1IRB)
- DEWALT Insert Bit, 1/4In, Pozidriv, #2, 3-1/2In (50 Pack) (DWA3PZ2IRB)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2665)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2038)
- VEGA Impactech Phillips 2 Power Bit x 2 (P150P2A)
- Dewalt Screwdriver Bits