Shop All Screwdriver Bits
Dewalt
Insert Bit, 1/4In, Phillips, #1, 6In (50 Pack)
Mfr # DWA6PH1IRB
Zoro # G7634295
product price: $83.95
/pk 50, $1.68/ea
Free Shipping & Returns
$83.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application - Tools Impact
- Fastening Tool Tip Size #1
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA6PH1IRB
- Zoro # G7634295
- UPC # 885911340373
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 6 in |
Point Size | #1 |
Overall Length | 6" |
Shank Size | 6" |
Bit Length | 6" |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Bit Style | Phillips |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Impact Rated | Yes |
SAE or Metric | SAE |
Finish | Magnesium Phosphate |
Item | Power Bit |
Material | S2 Steel |
Description
Power Bit, Application - Tools Impact, Fastening Tool Tip Size #1, Hex Shank Size 1/4 in, Overall Bit Length 6 in, Bit Style Phillips, Shank Style Hex Power Drive, Fastening Tool Material S2 Steel, Single End/Double End Single End, SAE or Metric SAE, Impact Rated Yes, Finish Magnesium Phosphate, Power Bit, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Lenox Lazer CT 9 in. Carbide Tipped Reciprocating Saw Blade 8 TPI 1 pc (2014224)
- PROTO 3/4 in Drive Impact Socket 1 9/16 in Size 6 pt Deep Depth, Black Oxide (J07525L)
- LYNDEX-NIKKEN Collet, 16C, 5/32in (160-010)
- LENOX Hole Saw, Bi-Metal, Dia 1-1/2" (3002424L)
- DEWALT Insert Bit, 1/4In, Torx, T30, 2In (50 Pack) (DWA2TX30IRB)
- DEWALT Insert Bit, 1/4In, Hex, 3/32In, 1In (50 Pack) (DWA1HS332IRB)
- DEWALT Insert Bit, 1/4In, Square Recess, #2, 6In (50 Pack) (DWA6SQ2IRB)
- DEWALT Insert Bit, 1/4In, Hex, 5/64In, 1In (50 Pack) (DWA1HX564IRB)
- DEWALT Insert Bit, 1/4In, Phillips, #3, 1In (50 Pack) (DWA1PH3IRB)
- DEWALT Insert Bit, 1/4In, Torx, T20, 1In (50 Pack) (DWA1TX20IRB)
- DIABLO Phillips Reduced #2 X 1 in. L Driver Bit Black Oxide 2 pk (DPH2R1P2)
- Dewalt Screwdriver Bits