Shop All Screwdriver Bits
Dewalt
Insert Bit, 1/4In, Phillips, #1, 2In (50 Pack)
Mfr # DWA2PH1IRB
Zoro # G7634444
product price: $37.19
/pk 50, $0.74/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application - Tools Impact
- Fastening Tool Tip Size #1
- Shank Style Hex Power Drive
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA2PH1IRB
- Zoro # G7634444
- UPC # 885911340311
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Hex Shank Size | 1/4" |
Overall Bit Length | 2 in |
Overall Length | 2" |
Shank Size | 2" |
Point Size | #1 |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Bit Style | Phillips |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
Finish | Magnesium Phosphate |
Item | Power Bit |
Impact Rated | Yes |
Material | S2 Steel |
Description
Power Bit, Application - Tools Impact, Fastening Tool Tip Size #1, Hex Shank Size 1/4 in, Overall Bit Length 2 in, Bit Style Phillips, Shank Style Hex Power Drive, Fastening Tool Material S2 Steel, Single End/Double End Single End, SAE or Metric SAE, Impact Rated Yes, Finish Magnesium Phosphate, Power Bit, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (305707)
- OSG Carbide End Mill, VG441, 1/4 D, 1 1/4 Cut L (VG441-2502)
- PRESCO Marking Flag, Orange Glo, Blank, PVC, PK100 (4536OG-200)
- LENOX Band Saw Blade, 8 ft. 9 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1814843)
- DEWALT Insert Bit, 1/4In, Spanner, #8, 1In (50 Pack) (DWA1SP8IRB)
- DEWALT Insert Bit, 1/4In, Square Recess, #2 (50 Pack) (DWA3SQ2IRB)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF2PH2IR2S)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF2SQ2IR5)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2021)
- DEWALT Insert Bit, 1/4In, Phillips, #2, 1In (5 Pack) (DWA1PH2IR5)
- VEGA INDUSTRIES Impactech Square 3 Power Bit x 2" - Car (P150R3A-C1)
- Dewalt Screwdriver Bits