Shop All Screwdriver Bits
Dewalt
Insert Bit, 1/4In, Phillips, #1, 1In (50 Pack)
Mfr # DWA1PH1IRB
Zoro # G7633272
product price: $24.29
/pk 50, $0.49/ea
Not eligible for select promotions
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Impact
- Bit Style Phillips
- Fastening Tool Tip Size #1
- Shank Style Hex
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA1PH1IRB
- Zoro # G7633272
- UPC # 885911340281
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Hex Shank Size | 1/4" |
Overall Bit Length | 1 in |
Point Size | #1 |
Overall Length | 1" |
Shank Size | 1" |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Bit Style | Phillips |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Impact Rated | Yes |
Item | Insert Bit |
SAE or Metric | SAE |
Finish | Magnesium Phosphate |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Impact, Fastening Tool Tip Size #1, Hex Shank Size 1/4 in, Overall Bit Length 1 in, Bit Style Phillips, Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Single End, SAE or Metric SAE, Impact Rated Yes, Finish Magnesium Phosphate, Insert Bit, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU HSS Drill Bit, 3/8", PK5 (01947)
- GS TOOLING 9/32" TG100 Collets (334437N)
- DRILL AMERICA 7/8"-14 Carbon Steel Taper Hand Tap (DWTT7/8-14)
- GREY PNEUMATIC 1" Drive Socket Chrome plated (4070D)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2031)
- DEWALT Insert Bit, 1/4In, Slotted, 8-10, 2In (50 Pack) (DWA2SL8IRB)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF6TX25IR)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2024)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF2TX10IR3)
- APEX TOOL GROUP No 2 Phillips Power Bit- 35 (492-BI)
- Dewalt Screwdriver Bits