Shop All Screwdriver Bits
Dewalt
Insert Bit, 1/4In, Hex, 3/8In, 1In (50 Pack)
Mfr # DWA1HX38IRB
Zoro # G7633193
Not eligible for select promotions
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Impact
- Bit Style Hex
- Fastening Tool Tip Size 3/8 in
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWA1HX38IRB
- Zoro # G7633193
- UPC # 885911340175
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 3/8 in |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Point Size | 3/8" |
Shank Size | 1" |
Overall Length | 1" |
Bit Length | 1" |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Bit Style | Hex |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
Item | Insert Bit |
Finish | Magnesium Phosphate |
Impact Rated | Yes |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Impact, Fastening Tool Tip Size 3/8 in, Hex Shank Size 1/4 in, Overall Bit Length 1 in, Bit Style Hex, Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Single End, SAE or Metric SAE, Impact Rated Yes, Finish Magnesium Phosphate, Insert Bit, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Knape & Vogt KV1194 WH Adjustable Closet Shelf Rod Support; White (KV1194 WH)
- PROTO Combination Wrench, Metric, 10mm Size (J1210MESB)
- UNIBOR 1.3/4 x 2 Carbide Cutter and Pilot, 3/4 Universal Shank (27256)
- WESTWARD Plastic Handle Pry Bar, 12 In L (2AJK2)
- DEWALT Insert Bit, 1/4In, Phillips, #1, 2In (50 Pack) (DWA2PH1IRB)
- DEWALT Insert Bit, 1/4In, Square Recess, #2, 1In (50 Pack) (DWA1SQ2IRB)
- DEWALT Insert Bit, 1/4In, Hex, 1/4In, 1In (50 Pack) (DWA1HX14IRB)
- DEWALT #2 Drywall 1" Bit Tips (DW2105)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF3PH2IR)
- DEWALT Insert Bit, 1/4In, Slotted, 8-10, 1In (50 Pack) (DWA1SL8IRB)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L664)
- Dewalt Screwdriver Bits